Asustor NAS 4-Bay Lockerstor 4RS Storage Cloud

Sebelum PPN:
Rp85.999.900
Spesifikasi
CPU ModelIntel ATOM C3538 Quad-Core 2.1GHz
HDD4 x SATA3 6Gb/s; 3.5\"/2.5\" HDD/SSD
Memory8GB DDR4 SODIMM (Max.128GB)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For small and medium businesses

Intel Atom C3538 2.1GHz Quad-Core CPU
8 GB DDR4-2133 - 128 GB maximum
Two Gigabit Ethernet and two 2.5-Gigabit Ethernet ports. Can provide up to 5 gbps when aggregated.
Supports Wake-on-LAN and Wake-on-WAN
Complete iSCSI/IP-SAN and NFS support - Supports VMware, Citrix and Hyper-V - Supports virtual machines and Docker applications
Supports ACL and AD. Improves business application efficiency.
PCIe slot for 10-Gigabit Ethernet card

All New Hardware - Same Great Case

Intel Atom C3538 Quad-Core Server CPU
8GB DDR4-2133 SO-DIMM - 30% faster than DDR3
Dual Intel 2.5-Gigabit Ethernet ports - Supports up to 5 Gbps under Link Aggregation
PCIe slot for 10-Gigabit Ethernet cards

360° Backup solution and enterprise virtualization application

MyArchive cold storage backups
Snapshot Center, Cloud Backup Center, DataSync Center
Complete iSCSI/IP-SAN and NFS support
VMware, Citrix and Hyper-V ready
Supports Virtualization and Docker apps
Feature
Enterprise Backup
The Lockerstor RD has complete backup and safety mechanisms by including dual backup power supplies for safety while including four Ethernet ports for additional performance and redundancy. Two Gigabit and two 2.5-Gigabit Ethernet ports adorn the rear of the NAS, ensuring that everyone can access their files quickly and efficiently. The Lockerstor RD makes no sacrifices by ensuring zero downtime if a port or power supply is offline.

"Find Me" Function and Service Light for Server Rooms
In enterprise environments, storage devices are commonly placed together in a server room. In order to allow administrators to quickly find the NAS from among many servers the Lockerstor 4RS/RD(1U) provides a dedicated button on front panel. When this button is pressed, the LED service light on the rear panel of the NAS will light up. ASUSTOR also offers the mobile NAS management app, AiMaster which provides the exclusive Find Me function. When Find Me is activated, the system status light on the front of the NAS will flash and the system buzzer will sound, helping users to quickly find the NAS.

Agile Expandability
The ASUSTOR Lockerstor 4RD rackmount series prepares you for the needs of tomorrow. PCIe expansion enables 10-Gigabit Ethernet can be installed to increase performance and expandability. Combine the Ethernet ports and connect to a 2.5-Gigabit Ethernet switch to take advantage of extreme speeds. Break free from restrictions with the Lockerstor 4RD.

Tool-free Installation
ASUSTOR"s Driverstor Pro series introduces its new tool-free caddies as a way to simplify installation of hard drives. Each NAS comes included with brackets to install the drive easily. On the Driverstor Pro series, hot-swapping of hard drives is supported, allowing you to change hard drives easily without powering down the NAS.

Ulasan Produk

Tidak ada ulasan