Asustor NAS 2 Bay

Sebelum PPN:
Rp29.999.900
Spesifikasi
CPU Architecturex64 64-bit
CPU FrequencyQuad-Core 2.0GHz (burst up 2.90GHz)
CPU ModelIntel Celeron N5105
Compatible Drive Type3.5\" SATA HDD, 2.5\" SATA HDD, 2.5\" SATA SSD, M.2 2280 NVMe
Expansion3x USB 3.2 Gen 2 (10Gbps)
Flash Memory (GB)8 eMMC
Humidity (%RH)5 to 95
Input Power Voltage (V)100 to 240 AC
Maximum Drive Bays with Expansion Unit14
Maximum Internal Raw Capacity (TB)36 (18 HDD x2, Capacity may vary by RAID types)
Maximum Raw Capacity with Expansion Units (TB)280 (20 HDD x14, Capacity may vary by RAID types)
Memory (GB)4 SO-DIMM DDR4
Memory Expandable up to (GB)16 (2x 8)
Network2x 2.5 Gigabit Ethernet (2.5G/1G/100M)
Operating Temperature (°C)0~40
Power Consumption (W)22.9 (Operation); 12.7 (Disk Hibernation); 0.71 (Sleep Mode)
Power Supply Unit / Adapter (W)65 x1
Size (HxWxD) (mm)170x114x230
Storage Temperature (°C)-20~70
System Fan1x 70mm Fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Quad-Core 10 nm Intel Celeron N5105 CPU
- 4x M.2 slots for NVMe SSDs
- 4 GB of DDR4-2933 RAM
- Dual 2.5-Gigabit Ethernet ports
- 3x USB 3.2 Gen 2 at 10 Gbps
- HDMI 2.0b
- Aesthetically pleasing M.2 SSD heat dissipation thermal vents
- Enjoy, download, upload and stream content with 4K transcoding
- Supports Wake on LAN and Wake on WAN

Ulasan Produk

Tidak ada ulasan