Sebelum PPN:
Rp79.999.900 - Rp349.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
QuCPE-3032
Network Virtualization Premise Equipment with an Intel Atom Refresh quad-core processor, suitable for deploying virtual networks in multiple edge offices
QNAP's QuCPE-3032 Network Virtualization Premise Equipment is a universal virtualization platform specifically designed for SMBs. The QuCPE-3032 adopts the high-performance Intel Atom Refresh quad-core processor that supports Intel QAT, Smart NIC SR-IOV and DPDK hardware acceleration technologies while also providing eight 2.5GbE RJ45 ports and two 10GbE SFP+ ports. With enhanced bandwidth and computing performance for running VNFs and connecting SD-WAN (Supporting VPN/WireGuard), the QuCPE-3032 is suitable for multi-user and multi-tasking business applications. The QuCPE-3032 also features the QNE (QNAP Network Equipment) OS for chaining VNF services and AMIZcloud centralized deployment and management platform to realize flexible Zero Touch Provisioning.
Network Virtualization Premise Equipment with an Intel Atom Refresh quad-core processor, suitable for deploying virtual networks in multiple edge offices
QNAP's QuCPE-3032 Network Virtualization Premise Equipment is a universal virtualization platform specifically designed for SMBs. The QuCPE-3032 adopts the high-performance Intel Atom Refresh quad-core processor that supports Intel QAT, Smart NIC SR-IOV and DPDK hardware acceleration technologies while also providing eight 2.5GbE RJ45 ports and two 10GbE SFP+ ports. With enhanced bandwidth and computing performance for running VNFs and connecting SD-WAN (Supporting VPN/WireGuard), the QuCPE-3032 is suitable for multi-user and multi-tasking business applications. The QuCPE-3032 also features the QNE (QNAP Network Equipment) OS for chaining VNF services and AMIZcloud centralized deployment and management platform to realize flexible Zero Touch Provisioning.
Feature
- Network Function VirtualizationThe QuCPE-3032 is powered by QNAP's proprietary QNE operating system, providing convenient and intuitive Network Service Composer with the world's first visualized VM / VNF service chaining topology.
- Multi-site Network Infrastructure
The incorporated QuWAN SD-WAN solution helps achieve multi-site network infrastructure expansion.
- Hardware Acceleration Technologies
Intel QAT, Smart NIC SR-IOV and DPDK hardware acceleration technologies offer superior computing power for virtualization deployment and enhance SD-WAN and VPN transmission efficiency.
- Cloud Management
AMIZcloud is a centralized management platform that enables HQ-based IT staff to centrally monitor all edge devices, virtual machines, and containers. The QuCPE-3032 helps enterprises achieve Zero Touch Provisioning to enhance IT deployment efficiency and reduce maintenance costs.
- Installation-On-Demand
The Application Store is a software platform providing various Virtualized Network Functions (VNF) and applications including firewalls and software routers.
- WireGuard VPN
Supports WireGuard VPN to offer privacy protection and advanced encrypted security transmission for faster and stable remote working networks.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
