Sebelum PPN:
Rp47.999.900 - Rp99.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Buttons | Device PSU power button; Host power button; Host reset button(load default); Switch reset button |
|---|---|
| CPU Architecture | 64-bit x86 |
| Drive Bays | 2x 2.5-inch SATA 6Gb/s, 3Gb/s |
| Drive Compatibility | 2.5-inch bays: 2.5-inch solid-state drives, 2.5-inch hard disk drives |
| File System: External Hard Drive | EXT3, EXT4, NTFS, FAT32, HFS+, exFAT (optional license) |
| File System: Internal Hard Drive | EXT4 |
| Flash Memory (GB) | 4 (Dual boot OS protection) |
| Form Factor | Rackmount |
| Maximum Power Consumption (W) | 100 |
| Memory Slot | 2x SODIMM DDR4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
QGD-1600
The world's first smart edge switch that runs QTS and supports hosting Virtual Machines (VMs), enabling versatile applications to satisfy all your networking needs.
QNAP's QGD-1600 is the world's first managed switch that supports Virtual Machines (VMs). It features multiple Gigabit ports for highly flexible networking environment deployment. With a dual-CPU design, the QGD-1600 provides both Layer 2 management functions for VM and QTS applications. The QGD-1600 also features Software-Defined Networking (SDN), enabling it to function as a NAS, NVR, router and firewall for IP surveillance, network security and storage expansion applications. Therefore, the QGD series offers SMBs a cost-optimized and centrally managed LAN deployment solution.
The world's first smart edge switch that runs QTS and supports hosting Virtual Machines (VMs), enabling versatile applications to satisfy all your networking needs.
QNAP's QGD-1600 is the world's first managed switch that supports Virtual Machines (VMs). It features multiple Gigabit ports for highly flexible networking environment deployment. With a dual-CPU design, the QGD-1600 provides both Layer 2 management functions for VM and QTS applications. The QGD-1600 also features Software-Defined Networking (SDN), enabling it to function as a NAS, NVR, router and firewall for IP surveillance, network security and storage expansion applications. Therefore, the QGD series offers SMBs a cost-optimized and centrally managed LAN deployment solution.
Feature
- Gigabit RJ45/SFP portsMultiple Gigabit and RJ45/SFP combo ports provide computers, LAN switches and NAS with higher bandwidth to empower applications like virtualization, 4K video editing and file sharing.
- Layer 2 network
QGD-1600 provides comprehensive Layer 2 management features, such as VLAN, LACP, QoS IGMP Snooping, and Wake-on-LAN for IT administrators to efficiently control the network bandwidth and enhance security via the user-friendly switch management web interface.
- User-friendly management interface
QuNetSwitch offers a user-friendly web interface to help IT administrators efficiently control Layer 2 networks. Additionally, the overview dashboard and graphical statistics analysis show IT administrators all switch information and pored devices at a glance, making central management of network devices intuitive and easy.
- Two SATA drive bays
Supports up to two SATA drives.
- Flexible PCIe expansion
PCIe expandability allows for 10GbE network cards, QM2 dual-port M.2 SSD/10GbE cards, USB 3.1 Gen 2 (10Gbps) cards, or Wireless Adapters.
- Virtualization applications
Host containerized applications and virtual machines with various operating systems. Flexibly install virtual router, firewall, or wireless LAN management software for various networking management applications.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
