Spesifikasi
| CPU Architecture | x64 64-bit |
|---|---|
| CPU Frequency | Quad-Core 3.4GHz up to 4.6GHz |
| CPU Model | Intel Xeon E-2224 |
| Compatible Drive Type | 3.5\" SATA HDD, 2.5\" SATA HDD, 2.5\" SATA SSD, M.2 22110 NVMe, M.2 2280 NVMe, M.2 2280 SATA 3, M.2 2260 SATA 3, M.2 2242 SATA 3 |
| Expansion | 4x USB 3.2 Gen 2 (10Gbps) Type-A 2x USB 3.2 Gen 2 (10Gbps) Type-C |
| Flash Memory (GB) | 8 USB DOM |
| Humidity (%RH) | 5 to 95 |
| Input Power Voltage (V) | 100 to 240 AC |
| Maximum Drive Bays with Expansion Unit | 24 |
| Maximum Internal Raw Capacity (TB) | 216 (18 HDD x12, Capacity may vary by RAID types) |
| Maximum Raw Capacity with Expansion Units (TB) | 400 (20 HDD x20, Capacity may vary by RAID & M.2 types) |
| Memory (GB) | 8 DDR4-2666 ECC UDIMM |
| Memory Expandable up to (GB) | 128 (4x 32) |
| Network | 4x Gigabit Ethernet (1G/100M) |
| Operating Temperature (°C) | 0~40 |
| Power Consumption (W) | 92.4 (Operation); 45.5 (Disk Hibernation)7.55 (Sleep Mode); |
| Power Supply Unit / Adapter (W) | 550 x2 |
| Size (HxWxD) (mm) | 88x439x535 |
| Storage Temperature (°C) | -20~70 |
| System Fan | 3x 60mm Fan |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Intel Xeon 9th generation Quad-Core CPU- Server-grade ECC memory: 8 GB ECC DDR4-2666 (Max 128GB, 32GB x 4)
- 2U chassis design, 12 SATA drive bays
- Dual M.2 NVMe SSD ports for fast caching
- Complete iSCSI/IP-SAN and NFS support. VMware, Citrix and Hyper-V ready.
- Supports Virtualization and Docker apps
- PCIe slots for 10/25/40/50 Gigabit Ethernet cards as well as SAS cards.
- Windows ACL support combined with Windows AD infrastructure enhances management efficiency for business applications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
