Sebelum PPN:
Rp209.999.900 - Rp229.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Buttons | Power, Reset |
|---|---|
| CPU Architecture | 64-bit x86 |
| Dimensions (HxWxD) (mm) | 86.86x219.6x369.4 |
| Drive Bay | 2x 2.5-inch The system is shipped without HDD/SSD. |
| Drive Compatibility | 2.5-inch bays: 2.5-inch SATA solid state drives, 2.5-inch U.2 Gen3 x4 solid state drives |
| Encryption Engine | (AES-NI) |
| Flash Memory (GB) | 5 (Dual boot OS protection) |
| Maximum Memory (GB) | 128 (4x 32) |
| Memory Slot | 4 x UDIMM DDR4 |
| fan | 3x 60mm, 12VDC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TNS-h1083X (NAS Node) GM-1000 system NAS node: Optimal performance and data integrity with Intel Xeon E processors and the QuTS hero operating system
Designed as a NAS node for the GM-1000 storage system, the TNS-h1083X features a powerful Intel Xeon E processor, and provides multiple 10GbE / 2.5GbE ports and expandable I/O. Coupled with the built-in M.2 and U.2 SSD slots that allow for cache acceleration, the TNS-h1083X is ideal for business backup and virtualization applications. The TNS-h1083X runs the ZFS-based QuTS hero operating system, supporting block-level inline data deduplication and compression, near-limitless snapshots, real-time SnapSync, and more business-oriented features to ensure reliable service-level agreement performance.
Intel Xeon E-2234 4 cores/8 threads 3.6 GHz processor (Bursts up to 4.8 GHz), 8 GB DDR4
ECC UDIMM memory (2 x 4 GB), 2 x NVMe Gen3 x2 M.2 slots, 2 x 2.5GbE ports, 2 x 10GbE SFP+ SmartNIC (Mellanox ConnectX-4 Lx EN).
Designed as a NAS node for the GM-1000 storage system, the TNS-h1083X features a powerful Intel Xeon E processor, and provides multiple 10GbE / 2.5GbE ports and expandable I/O. Coupled with the built-in M.2 and U.2 SSD slots that allow for cache acceleration, the TNS-h1083X is ideal for business backup and virtualization applications. The TNS-h1083X runs the ZFS-based QuTS hero operating system, supporting block-level inline data deduplication and compression, near-limitless snapshots, real-time SnapSync, and more business-oriented features to ensure reliable service-level agreement performance.
Intel Xeon E-2234 4 cores/8 threads 3.6 GHz processor (Bursts up to 4.8 GHz), 8 GB DDR4
ECC UDIMM memory (2 x 4 GB), 2 x NVMe Gen3 x2 M.2 slots, 2 x 2.5GbE ports, 2 x 10GbE SFP+ SmartNIC (Mellanox ConnectX-4 Lx EN).
Feature
1. A NAS node for the GM-1000 system. Enables easier hardware upgrade and maintenance.- 2. Dual 10GbE and dual 2.5GbE ports boost virtualization, cloud storage gateway, and data center applications.
3. M.2 and U.2 SSD slots enable cache acceleration to maximize network bandwidth potential.
4. Two PCIe slots support 10GbE/25GbE/40GbE adapters, QM2 cards, or Fibre Channel cards to increase application performance.
5. Supports virtualization storage for VMware, Citrix, Microsoft Hyper-V, Windows Server 2019, and hosts virtual machines and containers.
6. QuTS hero combines ZFS advantages with the QTS App Center ecosystem to empower your business.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
