Qnap Intel Xeon D SAS Dual Controller

Sebelum PPN:
Rp999.999.900 - Rp1.299.999.900
Spesifikasi
ButtonsPower, Reset
CPU Architecture64-bit x86
Dimensions (HxWxD) (mm)132x446.2x587.75
Drive Bay16x 3.5-inch SAS 12Gb/s, backward-compatible to SAS 6Gb/s
Drive Compatibility3.5-inch bays: 3.5-inch SAS/SATA hard disk drives, 2.5-inch SAS/SATA hard disk drives, 2.5-inch SAS/SATA solid state drives The QDA-SA adapter is designed for QNAP Enterprise ZFS NAS and allows the use of a SATA 6Gbps drive in a 3.5-inch SAS drive bay
Encryption Engine(AES-NI)
Flash Memory (GB)4 (Dual boot OS protection)
Form Factor3U Rackmount
Max. Number of Concurrent Connections (CIFS) - with Max. Memory10000
Maximum Memory (GB)512 (8x 64)
Memory Slot8 x R-DIMM/LR-DIMM DDR4 IMPORTANT: You can only use one type of dual in-line memory module (DIMM) at a time. Do not use registered DIMM (RDIMM) with load-reduction DIMM (LRDIMM) memory.
Operating Temperature (°C)0 to 40
Power Consumption: Operating Mode, Typical (W)500.87 Testedith drives fully populated.
Power Supply Unit (W)Redundant/ Hot Swap Power Vin: 770 @90~264VAC
System WarningBuzzer
fanHot-swappable fan module (60x60x38mm; 16000RPM/12v/2.8Ax 3)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ES1686dc
Next-generation Enterprise ZFS NAS: High-performance and near-zero downtime high availability
Delivering enterprise high availability, the ES1686dc Enterprise ZFS NAS features Intel Xeon D processors, dual active controllers, up to 512 GB DDR4 ECC memory, SAS 12Gb/s, and ZFS that supports logical volume management. The ES1686dc runs the latest QES 2.1.0 operating system that supports near-limitless snapshots, SnapSync, block-level data deduplication, and inline data compression. Whether being used as a mission-critical file server, virtualization server, VDI, medium-sized data center, video streaming, surveillance storage, and efficient file backup & recovery, the ES1686dc helps your business to achieve service-level agreements for performance and uptime.
Feature
- Dual active-active controllers
Intel Xeon D dual active-active controllers provide supreme uptime and redundancy to ensure high availability.
- Reliable & High-performance
Battery-protected DRAM write to cache data protection and Flash read acceleration provides industry-leading random access performance.
- 2 x PCIe Gen 3 slots
PCIe expandability allows for 10GbE/25GbE adapters to increase application performance.
- 4 x 10GbE SFP+ ports
Four 10GbE SFP+ ports accelerate virtualization, large file sharing, and intensive data transfer.
- Real-time SnapSync
Near-limitless snapshots and SnapSync for snapshot remote backup assist businesses to resume essential services in the shortest time.
- Virtualization applications
Supports VMware vSphere 6.5, Windows Server 2016 and Citrix XenServer 7.0 for storage virtualization. Compatible with OpenStack cloud environments.

Ulasan Produk

Tidak ada ulasan