Sebelum PPN:
Rp1.299.999.900 - Rp1.399.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Buttons | Power, Reset |
|---|---|
| CPU | Intel Xeon D-2142IT 8-core 1.90 GHz processor, up to 3.0 GHz |
| CPU Architecture | 64-bit x86 |
| Dimensions (HxWxD) (mm) | 88.3x446.2x504.1 |
| Drive Bay | 24x 2.5-inch SAS 12Gb/s, backward-compatible to SAS 6Gb/s |
| Encryption Engine | (AES-NI) |
| Flash Memory (GB) | 4 (Dual boot OS protection) |
| Form Factor | 2U Rackmount |
| Max. Number of Concurrent Connections (CIFS) - with Max. Memory | 10000 |
| Maximum Memory (GB) | 512 (8x 64) |
| Memory Slot | 8 x R-DIMM/LR-DIMM DDR4 IMPORTANT: You can only use one type of dual in-line memory module (DIMM) at a time. Do not use registered DIMM (RDIMM) with load-reduction DIMM (LRDIMM) memory. |
| Operating Temperature (°C) | 0 to 40 |
| Power Consumption: Operating Mode, Typical (W) | 579.59 Testedith drives fully populated. |
| Power Supply Unit (W) | Redundant/ Hot Swap Power Vin: 700 @90~264VAC |
| System Warning | Buzzer |
| fan | Hot-swappable fan module (60x60x38mm; 16000RPM/12v/2.8Ax 3) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ES2486dc
Powerful and cost-efficient Intel Xeon D based Enterprise ZFS NAS, optimized for inline deduplication and all-flash applications
The ES2486dc Enterprise ZFS NAS is QNAP's first high-availability NAS with all-flash arrays and dual active controllers. Powered by an Intel Xeon D-2142IT 8 cores/16 threads processor, the ES2486dc supports up to 24 x 2.5-inch SAS 12Gbps SSDs and provides excellent I/O throughputs. Random write performance for all-flash arrays is further driven by the flash-optimized QES 2.1.1 operating system that comes pre-installed on the ES2486dc. The QES uses ZFS to support logical volume management; block-based inline data deduplication and inline compression reduce I/O and SSD storage consumption, which significantly extends SSD lifespan with higher price-performance ratio for all-flash storage arrays. Coupled with near-limitless snapshots and SnapSync for data protection, the QES-based ES2486dc fulfills demanding business applications, such as mission-critical file servers, virtualization servers, VDI, medium-sized data center, video streaming, surveillance storage, and efficient file backup and recovery.
Powerful and cost-efficient Intel Xeon D based Enterprise ZFS NAS, optimized for inline deduplication and all-flash applications
The ES2486dc Enterprise ZFS NAS is QNAP's first high-availability NAS with all-flash arrays and dual active controllers. Powered by an Intel Xeon D-2142IT 8 cores/16 threads processor, the ES2486dc supports up to 24 x 2.5-inch SAS 12Gbps SSDs and provides excellent I/O throughputs. Random write performance for all-flash arrays is further driven by the flash-optimized QES 2.1.1 operating system that comes pre-installed on the ES2486dc. The QES uses ZFS to support logical volume management; block-based inline data deduplication and inline compression reduce I/O and SSD storage consumption, which significantly extends SSD lifespan with higher price-performance ratio for all-flash storage arrays. Coupled with near-limitless snapshots and SnapSync for data protection, the QES-based ES2486dc fulfills demanding business applications, such as mission-critical file servers, virtualization servers, VDI, medium-sized data center, video streaming, surveillance storage, and efficient file backup and recovery.
Feature
- Dual active-active controllersIntel Xeon D dual active-active controllers provide superb uptime and redundancy to ensure high availability (HA).
- Reliable & High-performance
Battery-protected DRAM write to cache data protection and flash read acceleration provides industry-leading random access performance.
- Flexible PCIe expansion
PCIe expandability allows for 10GbE/25GbE adapters to increase application performance.
- 10GbE connectivity
Four 10GbE SFP+ ports accelerate large file sharing and intensive data transfer from virtualization or datacenter.
- Data protection & recovery
Near-limitless snapshots and SnapSync for snapshot remote backup assist businesses to resume essential services in the shortest time.
- Virtualization applications
Supports VMware vSphere 6.5, Windows Server 2019 and Citrix XenServer 7.0 for storage virtualization. Compatible with OpenStack cloud environments.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
