Spesifikasi
| Cache Size (MB) | 512 |
|---|---|
| Capacity (TB) | 18 |
| Certifications | BSMI, ICES-003/NMB-003, CE, FCC, KC, Maghreb, RCM, UKCA, VCCI, CB-Scheme, TUV, UL |
| Connector | SATA |
| Dimensions (LxWxH) (mm) | 147x101.6x26.1 |
| Disc Speed (rpm) | 7200 |
| Form Factor (inch) | 3.5 |
| Interface | SATA |
| Non-Operating Temperature (°C) | -40 to 70 |
| Operating Temperature (°C) | 0 to 65 |
| Recording Technology | CMR |
| Transfer Rate (MB/s) | up to 272 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Drive WD Purple Pro dirancang untuk perekam canggih berkemampuan AI, server analitik video, dan solusi pembelajaran mendalam yang membutuhkan kapasitas
Advanced Storage for Smart Video Solutions
Drive WD Purple Pro dirancang untuk perekam canggih berkemampuan AI, server analitik video, dan solusi pembelajaran mendalam yang membutuhkan kapasitas, kinerja, serta kemampuan beban kerja tambahan.
- Purpose-built storage for your smart video solution
The WD Purple Pro HDD, with OptiNAND technology in 24TB1, delivers big capacity in an enterprise-class drive for video analytics servers, AI, and deep learning systems to enable data-driven outcomes.
- Western Digital's exclusive AllFrame AI technology
AllFrame AI technology supports up to 32 AI streams for deep learning analytics within the system while reducing frame drops.
- Multiple cameras, multiple streams
WD Purple Pro drives are optimized to handle up to 64 single-stream HD cameras2 in addition to 32 concurrent AI streams. This flexibility allows you to easily upgrade and scale your smart video solution to meet your changing needs.
- Advanced workload capability for advanced systems
These reliable drives are built with a workload rating up to 550TB/year3 to keep up with the 24/7 data capture and analysis demands of advanced AI-enabled recorders, video analytics appliances, and deep learning analytics servers.
- Designed for reliable operation
Engineered with an MTBF of up to 2.5 million hours4, the WD Purple Pro HDD also features tarnish-resistant components and full multi-bay support for dependable operation in large-scale surveillance systems.
- Proactive storage management with WDDA
Western Digital Device Analytics (WDDA) provides drive health management features for compatible recorders and video management systems.
Advanced Storage for Smart Video Solutions
Drive WD Purple Pro dirancang untuk perekam canggih berkemampuan AI, server analitik video, dan solusi pembelajaran mendalam yang membutuhkan kapasitas, kinerja, serta kemampuan beban kerja tambahan.
- Purpose-built storage for your smart video solution
The WD Purple Pro HDD, with OptiNAND technology in 24TB1, delivers big capacity in an enterprise-class drive for video analytics servers, AI, and deep learning systems to enable data-driven outcomes.
- Western Digital's exclusive AllFrame AI technology
AllFrame AI technology supports up to 32 AI streams for deep learning analytics within the system while reducing frame drops.
- Multiple cameras, multiple streams
WD Purple Pro drives are optimized to handle up to 64 single-stream HD cameras2 in addition to 32 concurrent AI streams. This flexibility allows you to easily upgrade and scale your smart video solution to meet your changing needs.
- Advanced workload capability for advanced systems
These reliable drives are built with a workload rating up to 550TB/year3 to keep up with the 24/7 data capture and analysis demands of advanced AI-enabled recorders, video analytics appliances, and deep learning analytics servers.
- Designed for reliable operation
Engineered with an MTBF of up to 2.5 million hours4, the WD Purple Pro HDD also features tarnish-resistant components and full multi-bay support for dependable operation in large-scale surveillance systems.
- Proactive storage management with WDDA
Western Digital Device Analytics (WDDA) provides drive health management features for compatible recorders and video management systems.
Fitur
- Dirancang untuk perekam video AI yang canggih, alat analitik video, server pembelajaran mendalam, dan penyimpanan berbasis cloud, termasuk konfigurasi RAID dan JBOD.- Dirancang dengan komponen anti noda untuk lingkungan yang berat, dan dengan ketangguhan tambahan untuk enclosure multi penampung.
- Mendukung tingkat beban kerja hingga 550TB/th.
- Up to 64 single-stream cameras.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/brP110924423-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
