Asustor Dual M.2 2280 NVMe SSD & 10G Ethernet PCIe 3.0 x4 Adapter Card (Kartu Adaptor)
Spesifikasi
| Bracket Support | Lockerstor-specific bracket preinstalled, full-height and half-height brackets included. |
|---|---|
| Certifications | FCC, CE, UKCA, BSMI, VCCI, C-Tick, KCC |
| Hardware Requirements | Lockerstor 4 & 6 Gen2, Lockerstor 4RD, RS & 12RD, Lockerstor 12RD Pro & 16RD Pro |
| Host Bus Interface | PCIe 3.0 x4 |
| Interface Type and Quantity | M-key, 2 slots |
| Maximum Data Transfer Rate (Gbps) | 10 |
| Network Operation Mode | full duplex |
| Relative Humidity (%RH) | 5 to 95 |
| Size (HxWxD) (mm) | 20.6x153.1x68.9 |
| Software Requirements | ADM 4.2 or above |
| Storage Interface | NVMe |
| Storage Temperature (°C) | -20 to 60 |
| Support Size Specification | 2280 |
| Supported Features | Jumbo Frame 16K Bytes; IP, TCP, UDP checksum offload; Supports 10/100/1000/2500/5000/10000 auto-negotiation. |
| Working Temperature (°C) | 0 to 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Specifications:
IEEE 802.3an. 10GBase-T Ethernet; IEEE 802.3ab 1GBASE-T Ethernet; IEEE 802.3u 100BASE-TX Fast Ethernet; IEEE 802.3bz NBASE-T; IEEE 802.3az Energy Efficient Ethernet; IEEE 802.3x flow control; IEEE 802.1Q Tagged VLAN support; IEEE 802.1Qav Audio Video Bridging; IEEE 1588 v2 Precision Time Protocol (PTP, Precision Time Protocol)
IEEE 802.3an. 10GBase-T Ethernet; IEEE 802.3ab 1GBASE-T Ethernet; IEEE 802.3u 100BASE-TX Fast Ethernet; IEEE 802.3bz NBASE-T; IEEE 802.3az Energy Efficient Ethernet; IEEE 802.3x flow control; IEEE 802.1Q Tagged VLAN support; IEEE 802.1Qav Audio Video Bridging; IEEE 1588 v2 Precision Time Protocol (PTP, Precision Time Protocol)
Feature
- Uses the Marvell AQC113 10GbE controller- Supports two M.2 NVMe SSDs
- Supports PCIe 3.0 x4
- Supports 10/100/1000/2500/5000/10000 Ethernet speeds
- Supports 16K jumbo frames
- Supports IP, TCP, UDP checksum offloading (checksum offloading), reduce CPU usage
- Supports VLAN ID tagging and QoS
- Uses an 8P8C RJ-45 connection for compatibility with common types of networking equipment
- Uses heatsinks to keep performance and efficiency high
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1pP110924061-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
