Sebelum PPN:
Rp999.999.900 - Rp1.899.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Buttons | Power, Reset, OLED |
|---|---|
| CPU Architecture | 64-bit x86 |
| Dimensions (HxWxD) (mm) | 88.3x446.2x713.2 |
| Drive Bay | 24 (16x 2.5-inch U.2 PCIe NVMe + 8x 2.5-inch U.2 PCIe NVMe/SATA 6Gbps) The system is shipped without SSD. |
| Drive Compatibility | 2.5-inch bays: 2.5-inch SATA solid state drives (#17-24), 2.5-inch U.2 NVMe PCIe Gen4 x4 solid state drives |
| Encryption Engine | (AES-NI) |
| Flash Memory (GB) | 5 (Dual boot OS protection) |
| Form Factor | Rackmount |
| LED Indicators | SSD, Status, Power, Fan, Temperaure, Power Module Status, Device Name, IP Address |
| Max. Number of Concurrent Connections (CIFS) - with Max. Memory | 10000 |
| Maximum Memory (GB) | 1000 (32x 32) |
| Memory Slot | 32 x RDIMM DDR4 ECC (16 x slots per socket) |
| Operating Temperature (°C) | 0 to 35 |
| Power Consumption: Operating Mode, Typical (W) | 467.59 Testedith drives fully populated. |
| Power Supply Unit (W) | 1200 PSU(x2) |
| System Warning | Buzzer |
| fan | 6x 60mm, 12VDC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TDS-h2489FU
Dual-processor (2 x 8 Cores & 2 x 16 Cores) NVMe all-flash ZFS storage built for latency-sensitive file servers, virtualized workloads, and 4K/8K streams
(Supports QuTS hero or QTS operating system)
Featuring dual Intel Xeon Silver 4300 processors and 24 U.2 NVMe Gen 4 x4 SSD bays, the QNAP's flagship NVMe all-flash storage TDS-h2489FU delivers high random read/write IOPS for tackling I/O-intensive and latency-sensitive applications. The ZFS-based QuTS hero operating system supports inline data deduplication and compression for reducing I/O and SSD storage consumption, which significantly extends SSD lifespan with a higher price-performance ratio for all-flash storage arrays. Coupled with near-unlimited snapshots, real-time SnapSync, and QSAL (QNAP SSD Antiwear Leveling), the TDS-h2489FU meets your requirements for modern data centers, virtualization, and mission-critical backup/restore tasks.
Dual-processor (2 x 8 Cores & 2 x 16 Cores) NVMe all-flash ZFS storage built for latency-sensitive file servers, virtualized workloads, and 4K/8K streams
(Supports QuTS hero or QTS operating system)
Featuring dual Intel Xeon Silver 4300 processors and 24 U.2 NVMe Gen 4 x4 SSD bays, the QNAP's flagship NVMe all-flash storage TDS-h2489FU delivers high random read/write IOPS for tackling I/O-intensive and latency-sensitive applications. The ZFS-based QuTS hero operating system supports inline data deduplication and compression for reducing I/O and SSD storage consumption, which significantly extends SSD lifespan with a higher price-performance ratio for all-flash storage arrays. Coupled with near-unlimited snapshots, real-time SnapSync, and QSAL (QNAP SSD Antiwear Leveling), the TDS-h2489FU meets your requirements for modern data centers, virtualization, and mission-critical backup/restore tasks.
Feature
- Optimized SSD performance and lifespanInline data deduplication and compression, Pool Over-provisioning, and TRIM maximize SSD performance and lifespan.
- 25GbE & 2.5GbE connectivity
Dual 25GbE SFP28 and quad 2.5GbE RJ45 high-speed connectivity accelerates virtualization, intensive file access, and large backup/restoration tasks.
- High-speed PCIe Gen 4 slots
Allows for installing 10/25/40/100GbE adapters, QM2 cards, or Fibre Channel cards to increase application performance.
- Virtualization applications
Supports virtualization storage and hosting virtual machines and containerized apps.
- Cloud storage gateway
Realizes hybrid cloud applications by working with the cache space reserved on NAS to ensure low-latency data access to the cloud.
- Flexible storage expansion
Scalable design to grow with your business by connecting SAS 12Gb/s expansion enclosures for up to petabyte-scale storage capacity.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
