Spesifikasi
| Capacity (TB) | 2 |
|---|---|
| Certifications | FCC, UL, TUV, KC, BSMI, VCCI, Morocco |
| Dimensions (LxWxH) (mm) | 100x22x7.1 |
| Endurance (TBW) | 500 |
| Form Factor (inch) | 2.5 |
| Interface | SATA |
| Non-Operating Temperature (°C) | -55 to 85 |
| Operating Temperature (°C) | 0 to 70 |
| Random Read | 87K IOPS |
| Random Write | 83K IOPS |
| Sequential Read Performance (Mb/s) | 560 |
| Sequential Write Performance (Mb/s) | 520 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Breathe new life into your PC so you can push the boundaries of your work. Designed specifically for professionals, creatives, freelancers, social inf
Elevate Your Creativity
Breathe new life into your PC so you can push the boundaries of your work. Designed specifically for professionals, creatives, freelancers, social influencers, other passionate content creators and editors, the WD Blue SA510 SATA SSD includes Acronis True Image for Western Digital backup and cyber protection software3 plus a free three month Dropbox Professional trial4.
- Elevate Your Creativity
Breathe new life into your PC so you can push the boundaries of your work. Designed specifically for professionals, creatives, freelancers, social influencers, and other passionate content creators and editors, the WD Blue SA510 SATA SSD includes Acronis True Image for Western Digital3 backup and cyber protection software plus a free three-month Dropbox Professional trial4.
- Upgrade Your Creativity
Featuring read speeds up to 560MB/s2, this fast SATA SSD delivers a performance boost that keeps up with your workloads so you can stay creative and be more productive.
- Give Your PC a Makeover
Why buy an expensive new desktop? With capacities of up to 4TB1, high endurance, plus low power draw for more laptop life between charges and reduced vibrations compared to HDDs, the WD Blue SA510 SATA SSD is the perfect drive for a powerful PC upgrade.
- Help Protect Your Content
Clone your computer's entire hard drive to your WD Blue SA510 drive with the included Acronis True Image for Western Digital software. This easy, efficient software also helps provide AI-based protection against ransomware and defend you from many attacks.
- Easily Share Files with Dropbox
Easily share files up to 100GB in only a few clicks, even if it's too large to email. Impress your clients by adding custom branding, digital watermarks, passwords, or expiration dates to content you share via Dropbox Professional.
- Create with More Control
Stress less and keep your projects on point as the downloadable Western Digital SSD Dashboard helps you monitor your drive's health, temperature, available space, firmware version, and more.
- Plug It into Your Current PC
The WD Blue SA510 SATA SSD is compatible with a wide range of PC slots, including those of many older machines.
Elevate Your Creativity
Breathe new life into your PC so you can push the boundaries of your work. Designed specifically for professionals, creatives, freelancers, social influencers, other passionate content creators and editors, the WD Blue SA510 SATA SSD includes Acronis True Image for Western Digital backup and cyber protection software3 plus a free three month Dropbox Professional trial4.
- Elevate Your Creativity
Breathe new life into your PC so you can push the boundaries of your work. Designed specifically for professionals, creatives, freelancers, social influencers, and other passionate content creators and editors, the WD Blue SA510 SATA SSD includes Acronis True Image for Western Digital3 backup and cyber protection software plus a free three-month Dropbox Professional trial4.
- Upgrade Your Creativity
Featuring read speeds up to 560MB/s2, this fast SATA SSD delivers a performance boost that keeps up with your workloads so you can stay creative and be more productive.
- Give Your PC a Makeover
Why buy an expensive new desktop? With capacities of up to 4TB1, high endurance, plus low power draw for more laptop life between charges and reduced vibrations compared to HDDs, the WD Blue SA510 SATA SSD is the perfect drive for a powerful PC upgrade.
- Help Protect Your Content
Clone your computer's entire hard drive to your WD Blue SA510 drive with the included Acronis True Image for Western Digital software. This easy, efficient software also helps provide AI-based protection against ransomware and defend you from many attacks.
- Easily Share Files with Dropbox
Easily share files up to 100GB in only a few clicks, even if it's too large to email. Impress your clients by adding custom branding, digital watermarks, passwords, or expiration dates to content you share via Dropbox Professional.
- Create with More Control
Stress less and keep your projects on point as the downloadable Western Digital SSD Dashboard helps you monitor your drive's health, temperature, available space, firmware version, and more.
- Plug It into Your Current PC
The WD Blue SA510 SATA SSD is compatible with a wide range of PC slots, including those of many older machines.
Feature
- Give your PC new life with high capacities and reliability rated up to 1.75M hours- Clone your computer's entire hard drive with included Acronis True Image for Western Digital transfer
- Works with Western Digital SSD Dashboard to monitor your drive's health, available space, and more.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/frP110923567-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
