Sebelum PPN:
Rp68.999.900 - Rp80.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Buttons | Power, Reset, USB Copy |
|---|---|
| CPU | AMD Ryzen Embedded V1500B 4-core/8-thread 2.2 GHz processor |
| CPU Architecture | 64-bit x86 |
| Dimensions (HxWxD) (mm) | 176.5x224.6x224.1 Dimensions do not include foot pad (foot pad may be up to 30mm / 1.18 inches high depending on model) |
| Drive Bay | 5x 3.5-inch + 4x 2.5-inch The system is shipped without HDD/SSD. |
| Encryption Engine | (AES-NI) |
| Flash Memory (GB) | 5 (Dual boot OS protection) |
| Form Factor | Tower |
| LED Indicators | HDD 1-5, SSD 1-4, Power/Status, LAN, USB |
| Max. Number of Concurrent Connections (CIFS) - with Max. Memory | 2000 |
| Maximum Memory (GB) | 64 (2x 32) |
| Memory Slot | 2 x SODIMM DDR4 Support optional ECC memory For dual-DIMM configuration, you must use a pair of identical DDR4 modules. |
| Operating Temperature (°C) | 0 to 40 |
| Power Consumption HDD Sleep Mode (W) | 41.2 |
| Power Consumption: Operating Mode, Typical (W) | 55.41 Testedith drives fully populated. |
| Power Supply Unit (W) | External 120 @AC 100 to 240 V |
| System Warning | Buzzer |
| fan | 1x 140mm, 12VDC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TS-h973AX
Enhance business productivity using the quad-core 9-bay QuTS hero NAS that supports U.2 NVMe SSD and 10GbE/2.5GbE connectivity
Featuring an AMD Ryzen V1000 series V1500B quad-core processor and 10GbE/2.5GbE connectivity, the 9-bay TS-h973AX packs a high-capacity hybrid storage infrastructure into a compact physical footprint. With five 3.5-inch SATA 6Gbps drive bays, two 2.5-inch U.2 NVMe SSD slots (Slot 1 & 2 support both U.2 NVMe and SATA SSDs ), and two 2.5-inch SATA 6Gbps SSD slots, the TS-h973AX can benefit from SSD caching to boost IOPS-intensive applications. With the ZFS-based QuTS hero operating system, the TS-h973AX ensures data integrity and supports block-level inline data deduplication and compression, near-limitless snapshots, and real-time SnapSync to satisfy mission-critical file servers, virtualization servers, collaborative video editing, and efficient data backup and recovery with business-class performance, job reliability, and lower overall cost.
To run memory-intensive applications such as Virtualization Station, Q'center, Qsirch, QVR Center, Qsync, or Boxafe, please purchase TS-h973AX-32G model or upgrade the memory of TS-h973AX-8G to at least 16GB to ensure smooth system operation.
Enhance business productivity using the quad-core 9-bay QuTS hero NAS that supports U.2 NVMe SSD and 10GbE/2.5GbE connectivity
Featuring an AMD Ryzen V1000 series V1500B quad-core processor and 10GbE/2.5GbE connectivity, the 9-bay TS-h973AX packs a high-capacity hybrid storage infrastructure into a compact physical footprint. With five 3.5-inch SATA 6Gbps drive bays, two 2.5-inch U.2 NVMe SSD slots (Slot 1 & 2 support both U.2 NVMe and SATA SSDs ), and two 2.5-inch SATA 6Gbps SSD slots, the TS-h973AX can benefit from SSD caching to boost IOPS-intensive applications. With the ZFS-based QuTS hero operating system, the TS-h973AX ensures data integrity and supports block-level inline data deduplication and compression, near-limitless snapshots, and real-time SnapSync to satisfy mission-critical file servers, virtualization servers, collaborative video editing, and efficient data backup and recovery with business-class performance, job reliability, and lower overall cost.
To run memory-intensive applications such as Virtualization Station, Q'center, Qsirch, QVR Center, Qsync, or Boxafe, please purchase TS-h973AX-32G model or upgrade the memory of TS-h973AX-8G to at least 16GB to ensure smooth system operation.
Feature
- Optimized SSD performance and lifespanInstall high-performance U.2 NVMe PCIe Gen 3 x4 SSDs or SATA 6Gb/s SSDs in the dedicated SSD slots for cache acceleration and improved random I/O.
- 10GbE/2.5GbE connectivity
One 10GBASE-T Multi-Gig and two 2.5GbE LAN ports accelerate virtualization, intensive file access, large backup/restoration tasks, and media transfer.
- SaaS backup and recovery
Experience a business-class backup center, supporting backup/restore of cloud data and VMs (including Google Workspace, Microsoft 365, VMware and Hyper-V).
- Virtualization applications
Host multiple virtual machines and containers to run a wide range of applications on the TS-h973AX.
- Cloud storage gateway
Cloud storage gateways realize hybrid cloud applications by working with the cache space reserved on NAS to ensure low-latency data access to the cloud.
- Flexible storage expansion
Flexibly scale your total storage capacity to match your business growth by connecting USB expansion enclosures (TR series JBOD).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
