Asustor 8-Bay NAS Server External Storage

Sebelum PPN:
Rp85.999.900
Spesifikasi
CPU Architecturex64 64-bit
CPU FrequencyQuad-Core 2.1GHz
CPU ModelIntel ATOM C3538
Compatible Drive Type3.5\" SATA HDD, 2.5\" SATA HDD, 2.5\" SATA SSD, M.2 2280 NVMe, M.2 2280 SATA 3, M.2 2260 SATA 3, M.2 2242 SATA 3
Expansion2x USB 3.2 Gen 1
Flash Memory (GB)4 eMMC
Humidity (%RH)5 to 95
Input Power Voltage (V)100 to 240 AC
Maximum Drive Bays with Expansion Unit16
Maximum Internal Raw Capacity (TB)144 (18 HDD x8, Capacity may vary by RAID types)
Maximum Raw Capacity with Expansion Units (TB)320 (20 HDD x16, Capacity may vary by RAID types)
Memory (GB)8 SO-DIMM DDR4
Memory Expandable up to (GB)64 (2x 32)
Network2x 10 Gigabit Ethernet(10G/1G) 2x 2.5 Gigabit Ethernet (2.5G/1G/100M)
Operating Temperature (°C)0~40
Power Consumption (W)66.9 (Operation); 37.2 (Disk Hibernation);
Power Supply Unit / Adapter (W)250 x1
Size (HxWxD) (mm)215.5x293x230
Storage Temperature (°C)-20~70
System Fan2x 120mm Fan

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Intel Denverton-based Atom C3538 Quad-Core CPU
- 8GB DDR4-2133 SO-DIMM - 30% faster than DDR3
- Dual Intel 10-Gigabit Ethernet ports - Supports up to 20 Gbps under Link Aggregation
- Dual Realtek 2.5-Gigabit Ethernet ports - Supports up to 5 Gbps under Link Aggregation
- Supports 8x 3.5" SATA hard drives and SSDs
- Dual M.2 NVMe SSD ports for fast caching
- Supports an extra 144 TB with the AS6004U
- Thumbscrews for easy M.2 SSD installation
- Supports Wake on LAN and Wake on WAN
- Efficient cooling design

Ulasan Produk

Tidak ada ulasan