Spesifikasi
| Buttons | Power, Reset |
|---|---|
| CPU | Marvell OCTEON TX2 CN9130 / CN9131 ARMv8 Cortex-A72 4-core 2.2GHz processor |
| CPU Architecture | 64-bit ARM |
| Dimensions (HxWxD) (mm) | 43.3x430x292.12 Excludes ear hook and the protruding part of the Power Supply Unit. |
| Drive Bay | 4x 3.5-inch SATA 6Gb/s, 3Gb/s |
| Drive Compatibility | 3.5-inch bays: 3.5-inch SATA hard disk drives, 2.5-inch SATA solid state drives |
| Flash Memory (GB) | 4 (Dual boot OS protection) |
| Form Factor | 1U Short Depth Rackmount |
| LED Indicators | HDD 1-4, Status, LAN, USB, M.2 SSD 1-2 |
| Max. Number of Concurrent Connections (CIFS) - with Max. Memory | 1500 |
| Maximum Memory (GB) | 32 (1x 32) |
| Memory Slot | 1 x SODIMM DDR4 QTS Firmware version 5.0.1(0426) and later will support ECC. |
| Operating Temperature (°C) | 0 to 40 |
| Power Consumption HDD Sleep Mode (W) | 17.367 |
| Power Consumption: Operating Mode, Typical (W) | 30.878 |
| Power Supply Unit (W) | 100 PSU @100-240V |
| System Memory (GB) | 4 SODIMM DDR4 (1x 4) |
| System Warning | Buzzer |
| fan | 3x 40mm, 12VDC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TS-435XeU
Short depth rackmount 4-bay NAS, supporting 2.5GbE/10GbE connectivity and M.2 NVMe SSD caching
The compact and feature-rich TS-435XeU provides a professional-grade quad-core NAS solution in short depth rackmount form factor. The native 10GbE SFP+ and 2.5GbE connectivity alongside M.2 NVMe SSD slots that enable cache acceleration allows businesses to efficiently tackle everyday tasks like file backup/restore and to boost team collaboration with higher productivity. The space-efficient short depth design makes the TS-435XeU easy to install in small media cabinets or places with a lot of cabling. Supporting abundant business applications (including file sharing and sync, snapshot protection, containerization, cloud storage gateways, and video streaming), expandable storage capacity, and install-on-demand apps, the TS-435XeU is an ideal cost-effective entry-level rackmount NAS.
Short depth rackmount 4-bay NAS, supporting 2.5GbE/10GbE connectivity and M.2 NVMe SSD caching
The compact and feature-rich TS-435XeU provides a professional-grade quad-core NAS solution in short depth rackmount form factor. The native 10GbE SFP+ and 2.5GbE connectivity alongside M.2 NVMe SSD slots that enable cache acceleration allows businesses to efficiently tackle everyday tasks like file backup/restore and to boost team collaboration with higher productivity. The space-efficient short depth design makes the TS-435XeU easy to install in small media cabinets or places with a lot of cabling. Supporting abundant business applications (including file sharing and sync, snapshot protection, containerization, cloud storage gateways, and video streaming), expandable storage capacity, and install-on-demand apps, the TS-435XeU is an ideal cost-effective entry-level rackmount NAS.
Feature
- 2 x 10GbE SFP+ portsDual-port 10GbE SFP+ connectivity accelerates intensive file access, large backup/restoration tasks, and media transfer.
- 2 x 2.5GbE ports
Up to 5 Gbps transfer speeds can be made by setting port trunking with the two built-in 2.5GbE (2.5G/1G/100M) ports.
- SSD cache acceleration
Dual M.2 PCIe Gen 3 NVMe SSD slots enable cache acceleration or SSD storage pools for improved performance.
- Containerized applications
Host multiple containerized apps to run a wide range of applications and services.
- Surveillance system
Build a surveillance system with lower TCO and higher scalability with the subscription-based QVR Elite smart surveillance solution.
- Flexible storage expansion
Scale your storage capacity to fit growing data needs by connecting QNAP's expansion units.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
