Spesifikasi
| Buttons | Power, Reset, USB Copy |
|---|---|
| CPU | Intel Pentium Gold G7400 2-core/4-thread 3.7 GHz Processor |
| CPU Architecture | 64-bit x86 |
| Dimensions (HxWxD) (mm) | 180.2x199.3x279.6 Dimensions do not include foot pad (foot pad may be up to 30mm / 1.18 inches high depending on model) |
| Drive Bay | 4x 3.5-inch SATA 6Gb/s, 3Gb/s |
| Drive Compatibility | 3.5-inch bays: 3.5-inch SATA hard disk drives, 2.5-inch SATA solid state drives |
| Encryption Engine | (AES-NI) |
| Flash Memory (GB) | 5 (Dual boot OS protection) |
| Form Factor | Tower |
| LED Indicators | HDD 1-4, Status, LAN, USB port, M.2 port |
| Max. Number of Concurrent Connections (CIFS) - with Max. Memory | 700 |
| Maximum Memory (GB) | 64 ( 2x 32) |
| Memory Slot | 2 x SODIMM DDR4 |
| Operating Temperature (°C) | 0 to 40 |
| Power Consumption HDD Sleep Mode (W) | 34.906 |
| Power Consumption: Operating Mode, Typical (W) | 78.574 Tested fully populatedithD10EFRX hard drives. |
| Power Supply Unit (W) | 250 @100-240V |
| System Memory (GB) | 8 SODIMM DDR4 (1x 8) |
| System Warning | Buzzer |
| fan | System fan: 1x 120mm, 12VDC; CPU fan: 1x 60mm, 12VDC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TVS-h474
Highly-reliable ZFS-based storage with PCIe Gen 4 expandability for 10/25GbE connectivity, M.2 NVMe SSD caching and multi-threads processors for virtualization applications
With an Intel Pentium Gold dual-core Processor to support the ZFS-based QuTS hero operating system, the TVS-h474 SMB NAS ensures data integrity and supports block-level inline data deduplication and compression, near-limitless snapshots, real-time SnapSync, and SSD optimization. Whether for mission-critical file servers, virtualization servers, collaborative video editing, or efficient data backup and recovery applications, the TVS-h474 delivers an ideal NAS solution. The high-performance TVS-h474 provides PCIe Gen 4 (up to twice the transmission speed of Gen 3) expandability, M.2 NVMe SSD caching, and 2.5GbE connectivity for high-speed virtualization network environments.
Highly-reliable ZFS-based storage with PCIe Gen 4 expandability for 10/25GbE connectivity, M.2 NVMe SSD caching and multi-threads processors for virtualization applications
With an Intel Pentium Gold dual-core Processor to support the ZFS-based QuTS hero operating system, the TVS-h474 SMB NAS ensures data integrity and supports block-level inline data deduplication and compression, near-limitless snapshots, real-time SnapSync, and SSD optimization. Whether for mission-critical file servers, virtualization servers, collaborative video editing, or efficient data backup and recovery applications, the TVS-h474 delivers an ideal NAS solution. The high-performance TVS-h474 provides PCIe Gen 4 (up to twice the transmission speed of Gen 3) expandability, M.2 NVMe SSD caching, and 2.5GbE connectivity for high-speed virtualization network environments.
Feature
- M.2 PCIe Gen 3Enable NVMe SSD caching or Edge TPU empowered AI image recognition.
- 2.5GbE connectivity
2.5GbE ports provide higher transmission speeds with existing Cat 5e cables.
- Flexible PCIe Gen4 expansion
Allow for installing 2.5/5/10/25GbE adapters, QM2 cards, or entry-level graphics cards to increase application performance.
- Virtual machines and containers
Host multiple virtual machines and containers with optimized resource utilization.
- Full HD HDMI
Directly view creative works on an HDMI display. Enjoy smooth full HD media playback and real-time transcoding.
- Faster image recognition with AI acceleration
The built-in Intel OpenVINO and Intel UHD Graphics help boost AI image recognition and offload CPU workloads.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
