Spesifikasi
| Buttons | Power, Reset, USB Copy |
|---|---|
| CPU | ARM 4-core Cortex-A55 2.0GHz processor |
| CPU Architecture | 64-bit ARM |
| Dimensions (HxWxD) (mm) | 165x160.2x220.5 Dimensions do not include foot pad (foot pad may be up to 30mm / 1.18 inches high depending on model) |
| Drive Bay | 4x 3.5-inch SATA 6Gb/s, 3Gb/s |
| Drive Compatibility | 3.5-inch bays: 3.5-inch SATA hard disk drives, 2.5-inch SATA solid state drives |
| Flash Memory (GB) | 4 (Dual boot OS protection) |
| Form Factor | Tower |
| LED Indicators | System Status, LAN, USB, HDD1~4 |
| Max. Number of Concurrent Connections (CIFS) - with Max. Memory | 200 |
| Maximum Memory (GB) | 4 on board (non-expandable) |
| Operating Temperature (°C) | 0 to 40 |
| Power Consumption HDD Sleep Mode (W) | 8.45 |
| Power Consumption: Operating Mode, Typical (W) | 22.54 Testedith drives fully populated. |
| Power Supply Unit (W) | Minimum 65 adapter (12VDC) @100-240VAC |
| System Memory (GB) | 4 on board (non-expandable) Note: Reserves some RAM for use as shared graphics memory. |
| System Warning | Buzzer |
| fan | 1x 120mm, 12VDC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TS-433
Build a personal private cloud & home multimedia center with a built-in NPU to boost AI-powered face recognition
Run your own personal cloud storage and enjoy easy file access, sharing, and syncing with the TS-433. Designed with a 2.5GbE port to enhance collaboration and increase remote work productivity, the TS-433 also features rich multimedia applications and provides a complete home entertainment portal.
Build a personal private cloud & home multimedia center with a built-in NPU to boost AI-powered face recognition
Run your own personal cloud storage and enjoy easy file access, sharing, and syncing with the TS-433. Designed with a 2.5GbE port to enhance collaboration and increase remote work productivity, the TS-433 also features rich multimedia applications and provides a complete home entertainment portal.
Feature
- Centralized multimedia managementCentrally store photos, music, and videos; easily browse, organize, and share multimedia files.
- AI-powered image recognition
With a built-in NPU (Neural network Processing Unit) processor, the TS-433 boosts performance for high-speed face and object recognition.
- Home entertainment center
Supports ARM NEON technology that accelerates video processing for a greater entertainment experience.
- Secure remote access
myQNAPcloud allows you to easily access, manage, and share NAS files via the Internet.
- Snapshot protection against Ransomware
Protect your files and data from accidental deletion and malware attacks by using advanced snapshot protection.
- Comprehensive security management
Serves as a secure private cloud and supports user account protection, IP blocking, 2-step verification, encryption access, and more.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
