Spesifikasi
| Buttons | Power, Reset, Copy |
|---|---|
| CPU | Intel Celeron N5105 4-core/4-thread processor, burst up to 2.9 GHz |
| CPU Architecture | 64-bit x86 |
| Dimensions (HxWxD) (mm) | 30x230x165 |
| Encryption Engine | (AES-NI) |
| Flash Memory (GB) | 4 (Dual boot OS protection) |
| Form Factor | Set-top design |
| LED Indicators | SSD1-4 |
| Max. Number of Concurrent Connections (CIFS) - with Max. Memory | 1500 |
| Maximum Memory (GB) | 8 DDR4, not expandable |
| Operating Temperature (°C) | 0 to 40 |
| Power Consumption HDD Sleep Mode (W) | 18 |
| Power Consumption: Operating Mode, Typical (W) | 28 Testedith drives fully populated. |
| Power Supply Unit (W) | 65 adapter (12VDC) @100-240VAC |
| System Memory (GB) | 8 DDR4, not expandable |
| System Warning | Buzzer |
| fan | 1x system fan |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TBS-464
All-flash NASbook in your briefcase!
Say goodbye to your external hard drives, and hello NASbook. QNAP's portable, high-performance TBS-464 NASbook is specifically designed for mobile workers and remote content creators to easily store and share precious business data and content. Let TBS-464 bring you a brand-new business data collaboration experiences of high-speed file transmission, smart storage, and hybrid cloud.
The TBS-464 uses the QTS operating system by default. You will be able to switch to using the QuTS hero operating system. QuTS hero provides benefits such as ZFS data integrity and WORM technology to prevent data tampering. (Switching to QuTS hero is supported starting from QTS 5.2.2.)
All-flash NASbook in your briefcase!
Say goodbye to your external hard drives, and hello NASbook. QNAP's portable, high-performance TBS-464 NASbook is specifically designed for mobile workers and remote content creators to easily store and share precious business data and content. Let TBS-464 bring you a brand-new business data collaboration experiences of high-speed file transmission, smart storage, and hybrid cloud.
The TBS-464 uses the QTS operating system by default. You will be able to switch to using the QuTS hero operating system. QuTS hero provides benefits such as ZFS data integrity and WORM technology to prevent data tampering. (Switching to QuTS hero is supported starting from QTS 5.2.2.)
Feature
- 2.5GbE connectivityDual-port 2.5GbE supports SMB Multichannel for up to 5 Gbps to speed up big file sharing!
- Quad-core multitasking
Powered by an Intel Celeron N5105 quad-core processor, burst up to 2.9 GHz.
- Thin, portable
The thin and B5-sized TBS-464 weighs just 740 g, while offering storage capacity up to four M.2 2280 NVMe SSDs.
- 4K HDMI output
Up to two HDMI 2.0 ports support 4K @60Hz output.
- Record online meetings
Use the TBS-464 with QNAP KoiMeeter to build a high-quality wireless presentation and online video conferencing storage system.
- Faster USB transfer
Two USB 3.2 Gen 1 (5Gbps) ports allow faster backup to/from USB devices.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
