Asustor 2.5G USB Type-C Ethernet Adapter

Sebelum PPN:
Rp3.499.900
Spesifikasi
Applicable ModelsAS31/32/50/51/52/53/61/62/63/64/65/66/67/70/71; Personal Computer (PC); Laptop (Laptop); Apple MAC
CertificationsFCC, CE
Data Transfer Rate (Gbps)2.5
InterfaceUSB 3.2 Gen 1 Type C (compatible with Thunderblot 3 interface)
Network ControllerRTL 8156B
Network Operation ModeFull duplex
Operating Temperature (°C)0 to 45
PowerUSB power supply
Relative Humidity (%RH)20 to 80
Size (HxWxD) (mm)16.4x23.4x195.2
Storage Temperature (°C)-20 to 50
Support Operating SystemASUSTOR ADM 3.5.1 or above; Windows 11/10/8/7; Windows Server 2008R2/2012; MacOS 10.8, 12.1 and up; Linux 5.6
Support for Auto-negotiationbetween 100Mb/s, 1Gb/s and 2.5Gb/s

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Uses the more-efficient RTL8156B controller
- Better heat dissipation with all-new aluminium housing
- Easy-to-identify red 2.5-Gigabit Port
- Type-A adapter included
- Conveniently upgrade a NAS, laptop or desktop to 2.5-Gigabit Ethernet
- Compatible with current network standards, including Gigabit and 100-Megabit connections.
- Flexible compatibility. Compatible with ASUSTOR ADM 3.5.x and above, Windows, macOS and Linux.

Ulasan Produk

Tidak ada ulasan