Elkalub Special Grease (Gemuk)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Size (g)400
Viscosity (mm²/s)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ELKALUB GLS 163 is a short-fibrous, green grease of an increased purity and a high resistance to pressure for use in roller and antifriction bearings. The grease has a very thixotropic behaviour, which means, that the penetration values are almost 100 points lower in state of rest (the grease is more solid). This behaviour is of advantage in badly sealed bearings or in bearings with a higher tolerance. The conveyability of ELKALUB GLS 163 in central lubrication units is good. The grease does not bleed. Because of the thixotropy, the supply bin must have a follow-up piston to put the grease under pressure. Slight pressure renders the grease immediately flowable. The fine-granular, partly synthetic grease has a very flexible texture, therefore being ecellently suited for small, perpetually changing alterations of guide motion. In state of rest, the grease regenerates almost to its initial values. Due to its chemical composition, ELKALUB GLS 163, under increased temperatures which can result from exterior or interior conditions, builds up Mos2. In these cases, Mos2 takes over the lubrication. The points of lubrication then look grey or black. Examples for application: Gripper shafts (also in UV and varnish areas), spindles, badly sealed slow bearings, wellsealed rapid bearings.

Ulasan Produk

Tidak ada ulasan