Elkalub Grease for Food Industry

Sebelum PPN:
Rp5.699.900
Spesifikasi
Base OilWhite Oil, Poly-Alpha-Olefin
NLGI class2
Operating Temperature (°C)-25 to 120
Size (kg)5
ThickenerAluminium Complex, Solid Lubricants
Viscosity (mm²/s)72

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ELKALUB GLS 380/N2 Grease food industry ELKALUB GLS 380/N2 is an aluminum complex soap grease based on paraffin oil. Due to the moderate base oil viscosity (72 mm²/s) and the NSF H1 registration, it can be used as a universal grease for plain and roller bearings as well as for gears in the food and pharmaceutical sectors. The aluminum complex soap thickener makes the fat sticky and waterproof. The corrosion protection is very good - conditional sea water resistance is given. Solid lubricants also improve the frictional resistance and the dry properties of the product. Experience shows that the miscibility of ELKALUB GLS 380/N2 with other aluminum soap greases is not a problem.

Ulasan Produk

Tidak ada ulasan