Martindale Voltage Indicator & Proving Device Kit

Sebelum PPN:
Rp11.999.900
Spesifikasi
Test Current Rating (mA)3.5
Battery TypeAA
Display TypeLED
Output voltage (V)440
Power SupplyBattery
Voltage (V)50-600 (AC); 50-600 (DC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Martindale VIPD series kit includes the VI13800 voltage indicator and matching PD440S proving unit. Kits are supplied in the TC71 combination carry cases to ensure that proving devices are always at hand and provide the simplest solution for implementing safe isolation practices on-site in accordance the Electricity at Work Regulations. For convenience and to save time, the proving unit can be used without having to remove it from the case. The VI13800 provides instant visual AC and DC voltage indication in four stages from 50V to 400V. The bright long life LED indicators give clear and immediate display of the voltage level range. The latest design complies with the new standard relating to 2 pole voltage indicator.

The full 3 piece kit includes:
PD440S Proving device
VI13800 Voltage indicator
TC71 Soft carry case
Feature
Polarity & Voltage indication 50V
Heavy duty double insulated cable with contrasting inner core to reveal any damage
Bright LED AC/DC voltage and polarity indication
GS38 and BS EN61243-3 compliant
440V industry leading proving unit for all low and high impedance testers

Ulasan Produk

Tidak ada ulasan