Ika Laboratories Weighing Stand

Sebelum PPN:
Rp39.999.900
Spesifikasi
Bluetooth ConnectionYes
Current Consumption (mA)500
DC Power (V=)5
Dimensions (WxHxD) (mm)213x570x391
Frequency (Hz)50/60
Input Power (W)2.5
Maximum Load Capacity of Weighing Function (kg)10
Overload ProtectionYes
Permissible Ambient Temperature (°C)5 to 40
Permissible relative humidity (%)80
Plate Holder Dimensions200x200
Power Voltage (V)100 to 240
Protection class according to DIN EN 60529IP 21
Scale Accuracy (g)± 6
Scale FunctionYes
Scale Range (g)5 - 6000
USB ConnectionYes
Weight Range Adjustment (point)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IKA [scale] Weighing stand
A stand with integrated scale and data interface: only available from IKA. The IKA [scale] provides increased comfort and safety for your laboratory applications. For example, your stirrer can be hung on a stable support bar. The amount of sample to be added is weighed immediately and continuously documented during the stirring process.

Sample weights up to 6 kg
The intelligent stand scale has a weighing range of up to 6 kg with a resolution of 1 g. It is therefore particularly suitable for the direct and controlled addition of sample materials during stirring.

Clear display
Working with the clear, modern LCD display is extremely user-friendly. All information, be it measurement values, calibration steps or status messages, is clearly displayed.

Stable set-up plate
The plate made of solid zinc casting provides stability and robustness.

Wireless connection
The measured sample weight can be directly transferred to a suitable device (e.g. IKA Mini-/Microstar series) and displayed on its display.

Ulasan Produk

Tidak ada ulasan