Linshang Water Quality Tester (Alat Ukur Kualitas Air)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Display240x135 1.14inch TFT color screen
Measurement ParameterCOD (Chemical Oxygen Demand); TOC (Total Organic Carbon); UV275 (Ultraviolet Absorption Value); TDS (Total Dissolved Solids); Electrical conductivity; Temperature
Measurement RangeCOD(0-100mg/L), ; TOC(0-100mg/L), ; UV275(0-1.0au/cm), ; TDS(0-2000ppm),; Electrical conductivity(0-4000us/cm), ; Temperature(0-50°C)
Power Supply2 AAA alkaline dry batteries
ResolutionCOD(0.01mg/L), TOC(0.01mg/L), UV275(0.001au/cm), TDS(1ppm), Conductivity(1us/cm), Temperature(0.1°C)
Size (mm)157x37x14
Storage Temperature/Humidity Range (°C/%RH)-10 to 60/0 to 85 (no condensation)
Working Temperature Range (°C)0 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LS310 water quality tester is a special instrument for testing the water quality of drinking water, using UV absorbance method to measure the COD, TOC and UV275 water quality parameters of drinking water, by measuring the conductivity between the electrodes to obtain the TDS and conductivity of drinking water. The instrument can measure 6 water quality indicators at the same time, and judge the water quality all-round. LS310 water quality tester is mainly used for testing tap water, purified water and groundwater and other drinking water.

LS310 water quality tester meets the following standards:
GB5749-2022 Sanitary Standard for Drinking Water
GBT5750-2023 Standard Test Methods for Drinking Water
JJG 821-2005 Total organic carbon analyzer test procedure
JJG 376-2007 Conductivity meter testing procedures

Content:
Water Quality Tester 1 set
AAA alkaline battery 2 pcs
User Manual 1 pcs
Feature
Intelligent scoring, indicating 4 different levels
The instrument through the LCD backlight color indicates fine quality, good quality, average quality and poor quality 4 levels, the measurement results are very intuitive.

No reagents, measuring 6 water quality parameters simultaneously
The instrument does not need any reagent, can measure COD (chemical oxygen demand), TOC (total organic carbon), UV275 (ultraviolet absorption value), TDS (total dissolved solids), electrical conductivity, temperature 6 water quality indicators at the same time, all-round evaluation of water quality.

Solve the traditional water quality testing pain points
- Traditional water quality testing pain points
- Time consuming laboratory tests by testing institutions
- Large-scale testing equipment and consumables are expensive
- TDS water quality testing index single, can not be true and comprehensive judgment of water quality
- Sudden water quality pollution, the user hindsight

Multi-dimensional parameter scoring
Mineral water is rich in trace elements, avoiding the problem of inaccurate data judged by TDS alone.

Indirectly reflect the residual chlorine content in water
Indirectly indicate the residual chlorine content of water through UV275 indicator, the higher the residual chlorine content, the larger the UV275 value.

Pen design, compact and portable
The instrument is designed in pen style, compact and portable, easy to carry and use.

- The instrument has ambient temperature compensation function, allowing long-period calibration
- Sensitive probes for more accurate measurements.
- High precision temperature sensor, accurate temperature measurement.
- Probe is waterproof and meets the waterproof rating IP67

Ulasan Produk

Tidak ada ulasan

Halaman Terkait