Ika Laboratories Vacuum Controller (Pengontrol Vakum)

Sebelum PPN:
Rp3.099.900 - Rp40.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VC 10 pro
Valve-Controller, Universal vacuum controller for controlling controlled air (gas) evacuation from laboratory equipment, as well as for classical separation, filtration or drying tasks in the laboratory. The controller is ready for use in a wide range of applications and can be easily installed.

The VC 10 pro can be used with all standard vacuum sources. The use of several controllers with one vacuum source is possible.

For additional safety for the user and the environment, it is recommended to use the VSE 1 vacuum safety emission condenser, which prevents the release of solvents into the room air. The VSE 1 is available as an accessory.
Feature
- On/off control of various vacuum sources
- Automatic boiling point detection
- Integrated solvent library: Helps to set the correct parameters for example in evaporation processes with rotary evaporators.
- Graph function
- Connection for external temperature sensor: temperature value is displayed on the display
- Valve cleaning function for long service life
- Integrated vent valve for simple pressure equalization and aeration with inert gas after process completion
- The VENT hot button allows pressure equalization during the running process.
- Program function: can store up to ten user-defined programs, with ten pressure/time sequences.
- USB/RS232 interface for connection with labworldsoft® laboratory software
- Electronic control system for increased process efficiency and higher solvent recovery rates.
- High energy efficiency thanks to device-to-device communication (vacuum controller to circulation cooler)

Ulasan Produk

Tidak ada ulasan