Sebelum PPN:
Rp119.999.900 - Rp149.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (WxHxD) (mm) | 300x350x250 |
|---|---|
| Frequency (Hz) | 50/60 |
| Input Power (W) | 1000 |
| Motor Input Rating (W) | 1000 |
| Motor Output Rating (W) | 800 |
| Motor Principle | Brushless DC |
| Operating Principle | Cutting / Crushing / Mixing / Dispersing |
| Permissible Ambient Temperature (°C) | 5 to 40 |
| Permissible relative humidity (%) | 80 |
| Power OFF Time (minute) | 10 |
| Power ON Time (minute) | 5 |
| Power Voltage (V) | 220 to 240 |
| Process Type | Batch |
| Protection class according to DIN EN 60529 | IP 31 |
| Speed Deviation (%) | ±5 |
| Speed Range (rpm) | 3000 - 20000 |
| USB Connection | Yes |
| Vessel Detection | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
IKA MultiDrive basic
Regardless of whether your sample is hard, soft or fibrous - the IKA MultiDrive crusher can perform a wide range of crushing tasks involving coarse and fine crushing, thanks to the various types of vessels available (vessels not included in delivery). With the MultiDrive Basic it is possible to mix or grind. A USB interface is available for easy start-up and documentation. In combination with the MI 250 milling chamber the MultiDrive basic replaces your M 20 mill.
High performance
Excellent crushing performance is guaranteed by the combination of variable rotation speeds, from 3000 rpm to 20,000 rpm, and an output of 1000 Watts.
Interval operation
The interval programming option is easily activated at the push of a button. Interval operation is an asset during coarse crushing of hard samples or for very thorough mixing.
Integrated cooling
The cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate. The MultiDrive
range of vessels (accessories)
provides the right container for every grinding task.
Vessels are not included in the scope of delivery.
Scope of delivery
IKA MultiDrive basic
Socket wrench
Disassembly tool 1
Disassembly tool 2
Cleaning brush
USB Cable - USB A to Micro-B, 2 m
Regardless of whether your sample is hard, soft or fibrous - the IKA MultiDrive crusher can perform a wide range of crushing tasks involving coarse and fine crushing, thanks to the various types of vessels available (vessels not included in delivery). With the MultiDrive Basic it is possible to mix or grind. A USB interface is available for easy start-up and documentation. In combination with the MI 250 milling chamber the MultiDrive basic replaces your M 20 mill.
High performance
Excellent crushing performance is guaranteed by the combination of variable rotation speeds, from 3000 rpm to 20,000 rpm, and an output of 1000 Watts.
Interval operation
The interval programming option is easily activated at the push of a button. Interval operation is an asset during coarse crushing of hard samples or for very thorough mixing.
Integrated cooling
The cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate. The MultiDrive
range of vessels (accessories)
provides the right container for every grinding task.
Vessels are not included in the scope of delivery.
Scope of delivery
IKA MultiDrive basic
Socket wrench
Disassembly tool 1
Disassembly tool 2
Cleaning brush
USB Cable - USB A to Micro-B, 2 m
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
