Sebelum PPN:
Rp379.999.900 - Rp499.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Achievable Vacuum (mbar) | 3 |
|---|---|
| Dimensions (WxHxD) (mm) | 500x950x580 |
| Flange Diameter | DN150 |
| Minimum Volume Usage (ml) | 120 |
| Minimum Volume Usage with Temperature Sensor Usage (ml) | 400 |
| Operating Temperature (°C) | -50 to 200 |
| Vacuum Application | Yes |
| Volume (L) | 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
EasySyn 2000 Starter Reactor system
EasySyn is a reactor system for organic synthesis or liquid synthesis. It ensures safe and reproducible chemical reactions on the way from the laboratory to the pilot scale.
Our EasySyn 2000 Starter package consists of a complete reactor system for use in the laboratory. The high quality of the materials used allows operation at temperatures from -50 °C to 200 °C and up to a vacuum of 3 mbar.
EasySyn 2000 Starter includes:Ergonomically designed support system for quick and easy exchange of Reactor Containers and adjustment of the working height to your body size.DN 150 Container Clamp for attaching the reactor Container2000 ml double-walled reactor vessel made of chemically resistant borosilicate glass 3.3 with bottom drain valveSpring-loaded valve spindle of the drain valve to prevent glass damageReactor cover with various openings (1 x NS 29/32 with glass connection in the middle, 2 x NS 29/32, 1 x NS 14/23) for flexible adaptation to the desired applicationDN 150 clamping ring and DN 150 FEP coated O ring to ensure chemical resistancePowerful Overhead Stirrer EUROSTAR 60 digital with 60 Ncm, including keyless chuck for easy and fast installation of the stirring toolPTFE coated propeller stirrer for optimal mixing and chemical resistanceHigh quality stirrer guide for vacuum operation up to 3 mbar.
Other reactor tanks (with and without bottom drain), reactor covers, stirrers, temperature sensors, circulators, laboratory automation and much more can be found in the “Accessories” section.
To complete your system, you get all the complementary components from one source: stirrers, circulators, vacuum pumps and controllers, sensors and automation software. All from IKA products and all perfectly matched to each other.
Do you want a special configuration tailored to your process? Or do you need a quote? Do not hesitate to contact our sales team.
Note: The scope of delivery does not include temperature hoses for connecting the thermostat
.
SY stand
SY 2000 D Reactor vessel
SY clamp 150
SY clamp ring 150
SY O-ring 150
SY 150.1 Reactor lid
R 4012 SY Propeller stirrer
EUROSTAR 60 digital
SY guide
R 60 Keyless chuck
EasySyn is a reactor system for organic synthesis or liquid synthesis. It ensures safe and reproducible chemical reactions on the way from the laboratory to the pilot scale.
Our EasySyn 2000 Starter package consists of a complete reactor system for use in the laboratory. The high quality of the materials used allows operation at temperatures from -50 °C to 200 °C and up to a vacuum of 3 mbar.
EasySyn 2000 Starter includes:Ergonomically designed support system for quick and easy exchange of Reactor Containers and adjustment of the working height to your body size.DN 150 Container Clamp for attaching the reactor Container2000 ml double-walled reactor vessel made of chemically resistant borosilicate glass 3.3 with bottom drain valveSpring-loaded valve spindle of the drain valve to prevent glass damageReactor cover with various openings (1 x NS 29/32 with glass connection in the middle, 2 x NS 29/32, 1 x NS 14/23) for flexible adaptation to the desired applicationDN 150 clamping ring and DN 150 FEP coated O ring to ensure chemical resistancePowerful Overhead Stirrer EUROSTAR 60 digital with 60 Ncm, including keyless chuck for easy and fast installation of the stirring toolPTFE coated propeller stirrer for optimal mixing and chemical resistanceHigh quality stirrer guide for vacuum operation up to 3 mbar.
Other reactor tanks (with and without bottom drain), reactor covers, stirrers, temperature sensors, circulators, laboratory automation and much more can be found in the “Accessories” section.
To complete your system, you get all the complementary components from one source: stirrers, circulators, vacuum pumps and controllers, sensors and automation software. All from IKA products and all perfectly matched to each other.
Do you want a special configuration tailored to your process? Or do you need a quote? Do not hesitate to contact our sales team.
Note: The scope of delivery does not include temperature hoses for connecting the thermostat
.
SY stand
SY 2000 D Reactor vessel
SY clamp 150
SY clamp ring 150
SY O-ring 150
SY 150.1 Reactor lid
R 4012 SY Propeller stirrer
EUROSTAR 60 digital
SY guide
R 60 Keyless chuck
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
