Sebelum PPN:
Rp339.999.900 - Rp459.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Achievable Vacuum (mbar) | 3 |
|---|---|
| Dimensions (WxHxD) (mm) | 500x950x580 |
| Flange Diameter | DN100 |
| Minimum Volume Usage (ml) | 120 |
| Minimum Volume Usage with Temperature Sensor Usage (ml) | 260 |
| Operating Temperature (°C) | -50 to 200 |
| Vacuum Application | Yes |
| Volume (L) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
EasySyn 1000 Starter Reactor system
EasySyn is a reactor system for organic or aqueous synthesis. It ensures safe and reproducible chemical reactions on the way from laboratory scale to pilot scale.
Our EasySyn 1000 Starter Kit consists of a complete reactor system for use in the laboratory. The use of high-quality materials allows operation at temperatures from -50 to 200 °C and up to negative pressures of 25 mbar.
EasySyn 1000 Starter Kit includes:Ergonomically designed mounting system for quick and easy reactor vessel exchange and working height adjustment to your body size.DN 100 vessel clamp for mounting reactor vesselsDouble-walled 1000 ml reactor vessel made of chemically resistant borosilicate glass 3.3 with bottom drain valveSpring valve coil of the drain valve to prevent glass damageReactor cover with various openings (1 x NS 29/32 center glass joint, 2 x NS 29/32, 1 x NS 14/23) for flexible adaptation to the desired applicationDN 100 clamping ring and DN 100 FEP coated O-ring to ensure chemical resistancePowerful overhead mixer EUROSTAR 60 digital with 60 Ncm, including keyless chuck for easy and fast mixer installationPTFE coated propeller stirrer for optimal mixing and chemical resistanceHigh quality stirrer guide for vacuum operation up to 25 mbar.
Further reactor vessels (with and without bottom drain), reactor covers, stirrers, temperature sensors, circulators, laboratory automation and much more can be found in the "Accessories" section.
To complete your system, you get all complementary components from one source: overhead stirrers, circulators, pumps and vacuum controllers, sensors and automation software. All from IKA and all perfectly matched to each other.
Do you want a configuration that suits you? Or do you need a quote? Please contact our sales team.
Scope of delivery
SY stand
SY 1000 D Reactor vessel
SY clamp 100
SY clamp ring 100
SY O-ring 100
SY 100.1 Reactor lid
R 4011 SY Propeller stirrer
EUROSTAR 60 digital
SY guide
R 60 Keyless chuck
EasySyn is a reactor system for organic or aqueous synthesis. It ensures safe and reproducible chemical reactions on the way from laboratory scale to pilot scale.
Our EasySyn 1000 Starter Kit consists of a complete reactor system for use in the laboratory. The use of high-quality materials allows operation at temperatures from -50 to 200 °C and up to negative pressures of 25 mbar.
EasySyn 1000 Starter Kit includes:Ergonomically designed mounting system for quick and easy reactor vessel exchange and working height adjustment to your body size.DN 100 vessel clamp for mounting reactor vesselsDouble-walled 1000 ml reactor vessel made of chemically resistant borosilicate glass 3.3 with bottom drain valveSpring valve coil of the drain valve to prevent glass damageReactor cover with various openings (1 x NS 29/32 center glass joint, 2 x NS 29/32, 1 x NS 14/23) for flexible adaptation to the desired applicationDN 100 clamping ring and DN 100 FEP coated O-ring to ensure chemical resistancePowerful overhead mixer EUROSTAR 60 digital with 60 Ncm, including keyless chuck for easy and fast mixer installationPTFE coated propeller stirrer for optimal mixing and chemical resistanceHigh quality stirrer guide for vacuum operation up to 25 mbar.
Further reactor vessels (with and without bottom drain), reactor covers, stirrers, temperature sensors, circulators, laboratory automation and much more can be found in the "Accessories" section.
To complete your system, you get all complementary components from one source: overhead stirrers, circulators, pumps and vacuum controllers, sensors and automation software. All from IKA and all perfectly matched to each other.
Do you want a configuration that suits you? Or do you need a quote? Please contact our sales team.
Scope of delivery
SY stand
SY 1000 D Reactor vessel
SY clamp 100
SY clamp ring 100
SY O-ring 100
SY 100.1 Reactor lid
R 4011 SY Propeller stirrer
EUROSTAR 60 digital
SY guide
R 60 Keyless chuck
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
