Linshang Spectrum Transmission Meter
#Grup produk P110916248
Sebelum PPN:
Rp16.999.900 - Rp18.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Resolution (%) | 0.1 |
|---|---|
| UV Peak Wavelength (nm) | 365 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LS182 spectrum transmission meter is a device that can test the SHGC value (that is, the total solar transmittance, also called the solar heat gain coefficient), 950nm, 1400nm, TSER and Full IR rejection rate, 365nm ultraviolet rejection rate and 380nm-760nm visible light transmittance. The testing principle of the LS182 spectrum transmission meter is to use an ultraviolet light source, a visible light source and an infrared light source to illuminate the measured transparent materials. The sensor detects the incident light intensity of the light source and the light intensity passing through the materials. The ratio is equals to light transmittance which is shown in percentage. For most solar films, the visible light is marked with the transmittance index and the infrared and ultraviolet rays are marked with the rejection rate index.
The rejection rate = 100% - transmittance
Content:
LS182 spectrum transmission meter 1 pcs
DC5V Adapter 1 pcs
User Manual 1 pcs
Support pillar 1 pcs
Packing box dimension 34x29x9cm(LxWxH) 1 pcs
The rejection rate = 100% - transmittance
Content:
LS182 spectrum transmission meter 1 pcs
DC5V Adapter 1 pcs
User Manual 1 pcs
Support pillar 1 pcs
Packing box dimension 34x29x9cm(LxWxH) 1 pcs
Feature
Seven parameters can be measuredSeven parameters can be measured: 365nm UV rejection rate, 940nm/1400nm/full infrared rejection rates, visible light transmittance,TSER and SHGC total solar transmittance.
Large LCD screen to display
The solar film tester has large color LCD display interface which directly display the IR and UV rejection rate
Suitable for testing thick materials
The parallel light path design is used to test large thickness glass with accurate data.
Real-time dynamic self-calibration
The spectrum transmission meter has a real-time dynamic self-calibration function, which is automatically calibrated after power-on.
USB Type-C port for direct power connection
The SHGC transmission meter has Type-C interface which can be directly connected to mobile power.
Provide a support pillar
A support rod is provided to tilt the instrument for easy reading.
Use
The LS182 spectrum transmission meter has a wide range of applications. Due to its parallel light path and wide test slot, it can be used in the solar film industry to test solar films, laminated glass, etc., as well as various large thickness materials. The instrument is suitable for using on solar film performance exhibition, production, quality inspection, inspection and other occasions.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
