Sebelum PPN:
Rp979.999.900 - Rp999.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Analog Result | Yes |
|---|---|
| Frequency (Hz) | 50/60 |
| Material | PTFE |
| Permissible Ambient Temperature (°C) | 5 to 200 |
| Power Voltage (V) | 230 / 115 |
| RS 232 Connection | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The IKA Screening System is ideally suited for constant current electrosynthesis in “multibatch” mode. The package with 8 undivided batch cells allows you to quickly conduct research on several electroconversions simultaneously. In addition, you can combine the system with other equipment in the laboratory.
The use of a single-cell screening system allows you to customize each reaction cell. The operator can individually set the applied voltage 0 - 32 V or current 0 - 10 A using two voltage sources, each providing four outputs. Each reaction cell can be equipped with electrodes made of different or the same electrode material. This largely depends on the envisaged electrosynthesis. All cells are arranged in a heating block which, if necessary, is heated by a magnetic stirrer included in the scope of delivery. An external PT 1000 temperature sensor ensures precise monitoring and control of the heating block temperature.
Up to 8 undivided cells can be operated simultaneously and individually
Synthesize sufficient quantities for GC, LC or NMR analysis processes.
Separate controls and presets for each cell
Easy testing to identify or run different electrolysis
Quick identification of ideal process parameters
Digital recording of test parameters
Simultaneous mixing and heating
Full temperature control (PT 1000) using heat block
Control and automation through Labworldsoft 6.0
Saving time and resources
Scope of delivery
Single Cells (8 pcs.)
Aluminum block 8 cells
IKA Plate (digital RCT)
Crown stirrer (8 pcs.)
H 16 V Support rod
H 38 Holding rod
H 44 Boss head clamp
Set of cables with crocodile clamps (Channel 1-4)
Set of cables with crocodile clamps (Channel 5-8)
Power Supply (2 pcs.)
Graphite Electrodes (16 pcs.)
The use of a single-cell screening system allows you to customize each reaction cell. The operator can individually set the applied voltage 0 - 32 V or current 0 - 10 A using two voltage sources, each providing four outputs. Each reaction cell can be equipped with electrodes made of different or the same electrode material. This largely depends on the envisaged electrosynthesis. All cells are arranged in a heating block which, if necessary, is heated by a magnetic stirrer included in the scope of delivery. An external PT 1000 temperature sensor ensures precise monitoring and control of the heating block temperature.
Up to 8 undivided cells can be operated simultaneously and individually
Synthesize sufficient quantities for GC, LC or NMR analysis processes.
Separate controls and presets for each cell
Easy testing to identify or run different electrolysis
Quick identification of ideal process parameters
Digital recording of test parameters
Simultaneous mixing and heating
Full temperature control (PT 1000) using heat block
Control and automation through Labworldsoft 6.0
Saving time and resources
Scope of delivery
Single Cells (8 pcs.)
Aluminum block 8 cells
IKA Plate (digital RCT)
Crown stirrer (8 pcs.)
H 16 V Support rod
H 38 Holding rod
H 44 Boss head clamp
Set of cables with crocodile clamps (Channel 1-4)
Set of cables with crocodile clamps (Channel 5-8)
Power Supply (2 pcs.)
Graphite Electrodes (16 pcs.)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
