Spesifikasi
| Crushing/Cutting Material | Stainless Steel 1.4404 |
|---|---|
| Dishwasher can be Cleaned | Yes |
| Drive/Data Transfer Vessel | Wireless with RFID |
| FDA Compliance | Yes |
| Material (Other) | stainless steel, PCTG, PTFE, silicone, SIC |
| Maximum Size of Grain Feed (mm) | 10 |
| Maximum Speed of Circular Motion (m/s) | 22 |
| Maximum Temperature Limit (°C) | 80 |
| Maximum Usable Volume (ml) | 2000 |
| Minimum Temperature Limit (°C) | -50 |
| Monitoring Maintain Time | Yes |
| Multipurpose | Yes |
| Operating Principle | Dispersing Agent |
| Power OFF Time (minute) | 10 |
| Power ON Time (minute) | 30 |
| Process Type | Batch |
| Speed Range (rpm) | 3000 - 15000 |
| Temperature Measurement | Yes |
| Temperature Measurement Accuracy (Kelvin) | ± 1 |
| Temperature Measurement Resolution (Kelvin) | 0.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MultiDrive DI 2000 T Dispersing vessel, temperature measurement
The DI 2000 T is a vessel with a rotor-stator system and a temperature sensor, which is particularly useful in combination with the IKA MultiDrive control for dispersing various applications, such as emulsions, yoghurts, extracts. The
integrated temperature sensor enables continuous monitoring and individual temperature limit settings. This is particularly important for temperature-sensitive materials.
All parts are dishwasher safe. The generator is easy to disassemble for intensive cleaning.
The scope of delivery includes a standard generator made of stainless steel.
The DI 2000 T is a vessel with a rotor-stator system and a temperature sensor, which is particularly useful in combination with the IKA MultiDrive control for dispersing various applications, such as emulsions, yoghurts, extracts. The
integrated temperature sensor enables continuous monitoring and individual temperature limit settings. This is particularly important for temperature-sensitive materials.
All parts are dishwasher safe. The generator is easy to disassemble for intensive cleaning.
The scope of delivery includes a standard generator made of stainless steel.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
