Sebelum PPN:
Rp16.999.900 - Rp64.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Actual Value of Speed Display | LED |
|---|---|
| Automatic Reverse Rotation | Yes |
| Direct Heating From the Heating Plate with Stirring Application (RT: 22 C/Duration: 1 Hour) (K) | +6 |
| Expandable Modular Mixing System (2-30 Units) | Yes |
| Length of Stirring Rod (mm) | 10-30 |
| Maximum Load (kg) | 7.5 |
| Maximum Number of Stir (L) | 5 (per Stirrer Position (H2O)) |
| Minimum Number of Stirrer (L) | 0.005 (per Stirring Position (H2O)) |
| Motor Output Rating (W) | 5 |
| Set-up Plate Dimensions | 124x124 |
| Speed Accuracy Setting (rpm) | 100 |
| Speed Range (rpm) | 100 - 3000 |
| Speed Deviation (%) | ±2 (No Load, Nominal Voltage, at 1500rpm + 25°C) |
| Speed Regulator | Touch Button |
| Vessel Detection (Optional Enable/Disable) | Yes |
| Viscosity Trend Measurement | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
IKA TWISTER SET 1
The IKA TWISTER is a universal and compact mixing device with a magnetic drive. In the IKA TWISTER SET 1, one drive is included.
In the default version, the IKA TWISTER is a powerful single-position magnetic stirrer for mixing up to 5 liters at a maximum speed of 3000 prm and viscosities up to 500 mPas.
By connecting the additional IKA TWISTER stirrer unit (available as an accessory, ID no. 0020112621), the IKA TWISTER can be expanded into a multi-position magnetic stirrer with up to 30 stirring positions.x The stirring positions can be controlled either separately or simultaneously (leader-follower principle).
Versatile accessory
With the multi-position stirrer TW.IX, the drive is transformed into a magnetic stirrer with 9 stirring positions for efficient mixing of small sample vessels (8 - 60 ml).
The shaker attachment TW.VX transforms the universal magnetic drive into a vortex or orbital shaker.
The innovative operating concept
of the IKA TWISTER enables a new way of interaction between the user and the laboratory instrument. Via the intuitive, chemically resistant 360° LED glass display, all information is conveyed intuitively without alphanumeric displays. During operation, the speed or power required for stirring can be displayed. For example, changes in viscosity can be observed and displayed as a percentage.
Mixing can be started by pressing a button as well as (thanks to integrated beaker recognition) by placing or touching the beaker.
The reverse function changes the direction of rotation at set time intervals. This leads to a significant increase in mixing results, especially with difficult-to-mix samples.
Robust and safe
The high protection class IP 66 enables operation under harsh conditions. The IKA TWISTER can be cleaned under the tap, for example, or operated in an incubator at temperatures up to 40°C.
The compact and innovative design has been awarded the Reddot Award 2022. It is particularly suitable for use in laboratories with limited space.
(Depending on the number of devices, different power supplies may have to be used. The supplied power supply is designed to power up to two devices.)
Scope of delivery
IKA TWISTER stirring unit
Power supply
IKAFLON 25 Magnetic stirring bar
The IKA TWISTER is a universal and compact mixing device with a magnetic drive. In the IKA TWISTER SET 1, one drive is included.
In the default version, the IKA TWISTER is a powerful single-position magnetic stirrer for mixing up to 5 liters at a maximum speed of 3000 prm and viscosities up to 500 mPas.
By connecting the additional IKA TWISTER stirrer unit (available as an accessory, ID no. 0020112621), the IKA TWISTER can be expanded into a multi-position magnetic stirrer with up to 30 stirring positions.x The stirring positions can be controlled either separately or simultaneously (leader-follower principle).
Versatile accessory
With the multi-position stirrer TW.IX, the drive is transformed into a magnetic stirrer with 9 stirring positions for efficient mixing of small sample vessels (8 - 60 ml).
The shaker attachment TW.VX transforms the universal magnetic drive into a vortex or orbital shaker.
The innovative operating concept
of the IKA TWISTER enables a new way of interaction between the user and the laboratory instrument. Via the intuitive, chemically resistant 360° LED glass display, all information is conveyed intuitively without alphanumeric displays. During operation, the speed or power required for stirring can be displayed. For example, changes in viscosity can be observed and displayed as a percentage.
Mixing can be started by pressing a button as well as (thanks to integrated beaker recognition) by placing or touching the beaker.
The reverse function changes the direction of rotation at set time intervals. This leads to a significant increase in mixing results, especially with difficult-to-mix samples.
Robust and safe
The high protection class IP 66 enables operation under harsh conditions. The IKA TWISTER can be cleaned under the tap, for example, or operated in an incubator at temperatures up to 40°C.
The compact and innovative design has been awarded the Reddot Award 2022. It is particularly suitable for use in laboratories with limited space.
(Depending on the number of devices, different power supplies may have to be used. The supplied power supply is designed to power up to two devices.)
Scope of delivery
IKA TWISTER stirring unit
Power supply
IKAFLON 25 Magnetic stirring bar
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
