Linshang Light Transmittance Meter

Sebelum PPN:
Rp21.999.900
Spesifikasi
Dimensions (LxWxH) (mm)148x76x26
Display240x160 dot-matrixes LCD
Light Source (nm)380-760 (full wavelength, in line with CIE photopic luminosity function)
Measurement Accuracy± 1% (colorless and uniform transparent materials)
Power Supply4 AAA alkaline dry battery
Resolution (%)0.001 (0 - 10); 0.01 (10 - 100)
Test Sample Diameter (mm)10
Test Sample Thickness (mm)Less than 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LS116 light transmittance tester is a professional instrument for testing the light transmittance of uniform light-transmitting materials. It uses a parallel light path design and can also be used to detect large thickness materials with an accuracy of ± 1% which is to ensure passing the testing of the metrology Institute. Light transmittance is an important technical indicator of many optical products, such as glass, solar film, laminated glass, PC plastic, etc. The test principle of the light transmittance meter is to use a visible light source to illuminate the measured substance. The sensor detects the incident light intensity of the light source and the light intensity after passing through the measured substance. The ratio of the transmitted light intensity to the incident light intensity is transmitted. Rate, expressed as a percentage.

The LS116 light transmittance meter conform to the following standard:
JJF1225-2009 Calibration Specification for Transmittance Meter of Automobile

Content:
LS116 Light Transmittance Meter 1 pcs
AAA battery 4 pcs
User Manual 1 pcs
Certificate / warranty card 1 pcs
Pedestal 1 pcs
Packing box dimension 34x29x9cm (LxWxH) 1 pcs
Feature
High resolution, high permeability samples can be measured
Adopt high-resolution acquisition chip, which can realize high-precision data acquisition, fast response and real-time dynamic calibration, high measurement accuracy and fast test speed. The instrument can measure high-transmittance samples. The transmittance measurement range is 0.001% -99.8%, and its resolution can reach 0.001%.

Parallel light path of the light source
LS116 is designed with a parallel light path and receiver spotting, allowing to measure large thickness materials.

High measurement accuracy and speed
The meter uses a high-resolution 24-bit ADC acquisition chip, so that the overall performance of the sensor within the instrument can be improved including computing speed, response speed as well as dynamic calibration and obtain high resolution.

Two measurement ways for flexible to use
Equipped with a fixed base, with two measurement methods, therefore it is suitable for testing on-site measurement of automobile front glass, and also suitable for fixed-point light transmission measurement such as a fixed station in a factory.

Use
The LS116 light transmittance meter can be used to test the light transmittance of glass products, solar films, laminated glass, coating materials, organic material panels and other materials. Suitable for display, production, quality inspection, inspection and other occasions.

Ulasan Produk

Tidak ada ulasan