Linshang Lens Transmission Meter
#Grup produk P110914222
Sebelum PPN:
Rp18.999.900 - Rp28.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Infrared Peakwavelength (nm) | 850 / 940 |
|---|---|
| Visible Light Peak Wavelength (nm) | 550 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Linshang LS108A lens transmission meter can measure the visible light transmittance of 550nm, infrared transmission rate 850nm / 940nm. The test aperture is 1mm and the measured sample size which is bigger than 1mm can all be tested. It is widely used in the infrared transmittance test of products such as mobile phone cover IR ink, remote control window, infrared trash can, floor sweeping robot and other products. The light transmittance tester is equipped with an L-shaped bracket and is provided with computer software to facilitate the statistics and analysis of batch test results on the production line.
LS108A Lens Transmission Meter Characteristics
- The three test holes have alignment indicator LED light sources, which are used to align the position of the mobile phone lens during the test.
- The LS108A lens transmittance tester has real-time dynamic self-calibration function, which automatically calibrates to 100% transmittance after turning on.
- The minimum test object size is ¢ 1mm and the IR hole of mobile phones with apertures larger than 1mm can all be measured.
- The lens transmission meter use stainless steel bench design with exquisite appearance. The measured sample is easy to be placed on the instrument.
- On the stainless steel table, an L-shaped locating plate which is fixed by glue can be very convenient for batch testing of lenses on the production line.
- The lens transmission meter is powered by 5V power supply which can be directly connected to the mobile power supply.
- The instrument has a USB interface and is provided with computer software. It can display data in real time during production testing, set upper and lower limits, count the number of qualified samples, the number of unqualified samples, the total number of failed samples. It can also set the alarm and export data. For details, please refer to the software and software operating instructions in the attached USB flash drive.
Content:
LS108A lens transmission meter 1 pcs
DC5V Adapter 1 pcs
User Manual 1 pcs
Certificate / warranty card 1 pcs
USB flash disk with PC software 1 pcs
Packing box dimension 34x25x14(LxWxH) 1 pcs
USB extension cable 1 pcs
LS108A Lens Transmission Meter Characteristics
- The three test holes have alignment indicator LED light sources, which are used to align the position of the mobile phone lens during the test.
- The LS108A lens transmittance tester has real-time dynamic self-calibration function, which automatically calibrates to 100% transmittance after turning on.
- The minimum test object size is ¢ 1mm and the IR hole of mobile phones with apertures larger than 1mm can all be measured.
- The lens transmission meter use stainless steel bench design with exquisite appearance. The measured sample is easy to be placed on the instrument.
- On the stainless steel table, an L-shaped locating plate which is fixed by glue can be very convenient for batch testing of lenses on the production line.
- The lens transmission meter is powered by 5V power supply which can be directly connected to the mobile power supply.
- The instrument has a USB interface and is provided with computer software. It can display data in real time during production testing, set upper and lower limits, count the number of qualified samples, the number of unqualified samples, the total number of failed samples. It can also set the alarm and export data. For details, please refer to the software and software operating instructions in the attached USB flash drive.
Content:
LS108A lens transmission meter 1 pcs
DC5V Adapter 1 pcs
User Manual 1 pcs
Certificate / warranty card 1 pcs
USB flash disk with PC software 1 pcs
Packing box dimension 34x25x14(LxWxH) 1 pcs
USB extension cable 1 pcs
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
