Sebelum PPN:
Rp129.999.900 - Rp169.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Acoustic Marker Function | Yes |
|---|---|
| Additional Temperature Sensor Connection | PT 100 |
| Class Designation Acc. DIN 12876 | III |
| Equipment Type | Immersion thermostat |
| Heat Control Accuracy (Kelvin) | ±0.1 |
| Heater Output Power (W) | 2500 |
| Identification According to DIN 12876 | FL |
| Minimum Operating Temperature with External Cooling (°C) | -20 |
| Operating Temperature Sensor | PT100 |
| Operation View with Additional Sensors | Yes |
| Optical Marker Function | Yes |
| Over Temperature Warning Function | Yes |
| Room Temperature Operating Range (Kelvin) | +10 @1000rpm - 250 °C |
| Temperature Control | PID |
| Temperature Display | Yes |
| Temperature Safety Sensor | PT1000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
IC basic
The IC basic immersion circulator is used to heat the heating fluid in an open or closed water bath up to a temperature of 200 °C. The circulator has an adjustable bridge that can be replaced with a fixed bridge.
It is integrated with a powerful pressure/vacuum pump. The IC basic can be used for internal or external applications. A cooling coil can be connected to the circulator to cool the heating fluid to ambient temperature.
All IKA baths are UL certified and confirmed by the highest safety classification III (FL) for use with flammable liquids according to DIN 12876. The IC control immersion circulator can heat up quickly. The temperature is stable to around ± 0.02 K and accurate to around ± 0.2 K.
- Stainless steel bridge tub can be combined with different volume water tubs
- Adjustable safety circuit
- Great pump pressure/suction power
- Large LED display that is easy to read for speed and temperature
- Press and turn button to navigate to desired menuconnection for external temperature detection PT 100UL Certified
- Visual and acoustic safety warnings
- USB/RS 232 interface for PC control, documentation using labworldsoft
Scope of delivery
Hose olive NW 12 (2 pcs.)
Screwdriver
USB Cable - USB A to Micro-B, 2 m
The IC basic immersion circulator is used to heat the heating fluid in an open or closed water bath up to a temperature of 200 °C. The circulator has an adjustable bridge that can be replaced with a fixed bridge.
It is integrated with a powerful pressure/vacuum pump. The IC basic can be used for internal or external applications. A cooling coil can be connected to the circulator to cool the heating fluid to ambient temperature.
All IKA baths are UL certified and confirmed by the highest safety classification III (FL) for use with flammable liquids according to DIN 12876. The IC control immersion circulator can heat up quickly. The temperature is stable to around ± 0.02 K and accurate to around ± 0.2 K.
- Stainless steel bridge tub can be combined with different volume water tubs
- Adjustable safety circuit
- Great pump pressure/suction power
- Large LED display that is easy to read for speed and temperature
- Press and turn button to navigate to desired menuconnection for external temperature detection PT 100UL Certified
- Visual and acoustic safety warnings
- USB/RS 232 interface for PC control, documentation using labworldsoft
Scope of delivery
Hose olive NW 12 (2 pcs.)
Screwdriver
USB Cable - USB A to Micro-B, 2 m
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
