Spesifikasi
| Acoustic Marker Function | Yes |
|---|---|
| Class Designation Acc. DIN 12876 | III |
| Equipment Type | Compact immersion circulator |
| Heat Control Accuracy (Kelvin) | ±0.1 |
| Heater Output Power (W) | 2000 |
| Identification According to DIN 12876 | FL |
| Minimum Operating Temperature with External Cooling (°C) | -20 |
| Operating Temperature Display | LED |
| Operating Temperature Sensor | PT100 |
| Operation View with Additional Sensors | Yes |
| Optical Marker Function | Yes |
| Over Temperature Warning Function | Yes |
| Room Temperature Operating Range (Kelvin) | +10 @1000rpm - 150 °C |
| Safety Circuit Settings (°C) | 0 to 160 |
| Screen Resolution (K) | 0.1 |
| Temperature Control | PID |
| Temperature Display | Yes |
| Temperature Safety Display | LED |
| Temperature Safety Sensor | PT1000 |
| Temperature Stability DIN 12876 | ±0.02 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ICC basic IB R RO 15 pro
ICC basic IB R RO 15 pro is an integrated temperature control and mixing system with 15 stirring positions for glass vessels up to 250 ml.
The system includes the ICC basic immersion circulator and the BL.ICC bath bridge as well as the PDS.IB.R.RO pump connection set with flow distributor for uniform stainless steel bath temperature control over the entire bath length. 15 laser markings facilitate the positioning of the sample vessel in the bath. Technical data related to the temperature control device included in the package.
Scope of delivery
ICC basic
BL.ICC Large bridge
IB R RO 15 pro
RO 15
PDS.IB.R.RO
ICC basic IB R RO 15 pro is an integrated temperature control and mixing system with 15 stirring positions for glass vessels up to 250 ml.
The system includes the ICC basic immersion circulator and the BL.ICC bath bridge as well as the PDS.IB.R.RO pump connection set with flow distributor for uniform stainless steel bath temperature control over the entire bath length. 15 laser markings facilitate the positioning of the sample vessel in the bath. Technical data related to the temperature control device included in the package.
Scope of delivery
ICC basic
BL.ICC Large bridge
IB R RO 15 pro
RO 15
PDS.IB.R.RO
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
