Ika Laboratories

Sebelum PPN:
Rp409.999.900 - Rp759.999.900
Spesifikasi
Achievable Vacuum (mbar)25
Permissible Ambient Temperature (°C)5 to 40
Permissible relative humidity (%)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LR 1000 basic System
The LR 1000 basic is a cost-effective modular laboratory reactor designed to optimize chemical reaction processes as well as for mixing, dispersing and homogenization applications on a laboratory scale. The reactor is specifically designed for unique application requirements in the cosmetic and pharmaceutical industries. The medium temperature can reach 120 ºC. The temperature of the heating source, located at the bottom of the vessel, is regulated in such a way as to achieve the set temperature in the medium. The temperature sensor PT 100.30 and the corresponding part LR 1000.61 for the cover are included with the package.

Scope of delivery
LR 1000 basic base
LR 1000.1 Laboratory reactor vessels
LR 1000.61 Receptacle sensor
PT 100.30 Temperature sensor
Support rod, for securing accessories
Hose connectors for cooling hoses (2 pcs.)

Ulasan Produk

Tidak ada ulasan