Spesifikasi
| Additional Temperature Sensor Connection | PT1000 |
|---|---|
| Class Designation Acc. DIN 12876 | II |
| Controller Oscillation (3L Silicone Oil/50 mPas/150°C) | ±2 |
| Controller Oscillation (3L water/90°C) (K) | ±1 |
| Heat Control | not gradual/automatic |
| Heater Output Power (W) | 1000 |
| Heating Temperature Range from Room Temperature (°C) | 200 |
| Height In (mm) | 160 |
| Inner Diameter (mm) | 200 |
| Materials in Contact with the Media | Stainless steel 1.4301 |
| Maximum Vessel Volume (L) | 4 |
| Minimum Filling Limit (mm) | 20 |
| Motor Input Rating (W) | 5 |
| Motor Output Rating (W) | 1 |
| Outer Diameter (mm) | 250 |
| Outermost Height (mm) | 250 |
| Safety Circuit Settings (°C) | 50 to 210 |
| Speed Range (rpm) | 150 - 800 |
| Speed Regulator | Not Gradual/Automatic |
| Speed Display | LCD |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HBR 4 - LR control
The heating bath is noted for: Cylindrical bath shape Heating elements integrated into the bath base Heat transfer media can be low-viscous oil (50 mPas) or water (H2O) Two carry handles Infinitely variable safety temperature limiter according to DIN 12877 Double-jacketed mantle protection against burns- Digital display for target, actual and safety temperatures as well as speed Integrated magnetic stirrer drive to circulate the tempering fluid, allowing for better heat distribution in the bath RS232 interface
The heating bath is delivered with an external temperature sensor PT 1000.61 with a 6 mm diameter (for installation on the port adapter LR 2000.60 into the laboratory reactor).
Lingkup pengiriman
HBR 4 control
PT 1000.61 Temperature sensor Ø 6 mm
The heating bath is noted for: Cylindrical bath shape Heating elements integrated into the bath base Heat transfer media can be low-viscous oil (50 mPas) or water (H2O) Two carry handles Infinitely variable safety temperature limiter according to DIN 12877 Double-jacketed mantle protection against burns- Digital display for target, actual and safety temperatures as well as speed Integrated magnetic stirrer drive to circulate the tempering fluid, allowing for better heat distribution in the bath RS232 interface
The heating bath is delivered with an external temperature sensor PT 1000.61 with a 6 mm diameter (for installation on the port adapter LR 2000.60 into the laboratory reactor).
Lingkup pengiriman
HBR 4 control
PT 1000.61 Temperature sensor Ø 6 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
