Sebelum PPN:
Rp189.999.900 - Rp239.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Acoustic Marker Function | Yes |
|---|---|
| Additional Temperature Sensor Connection | PT 100 |
| Class Designation Acc. DIN 12876 | III |
| Equipment Type | Circulation Thermostat |
| Heat Control Accuracy (Kelvin) | ±0.1 |
| Heater Output Power (W) | 2500 |
| Identification According to DIN 12876 | FL |
| Minimum Operating Temperature with External Cooling (°C) | -20 |
| Operating Temperature Sensor | PT100 |
| Operation View with Additional Sensors | Yes |
| Optical Marker Function | Yes |
| Over Temperature Warning Function | Yes |
| Room Temperature Operating Range (Kelvin) | +10 @1000rpm - 250 °C |
| Safety Circuit Settings (°C) | 0 to 260 |
| Temperature Control | PID |
| Temperature Display | Yes |
| Temperature Safety Sensor | PT1000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HBC 5 basic
HBC 5 basic is a circulating heating tank that can heat up to a maximum temperature of 200 °C. This unit has a high-quality stainless steel tank with a volume of 5 - 7 liters. The large radiator surface allows for optimal heat exchange and slow heating of the medium. The best insulation helps faster heating times. The tank is easy to clean because it has a drain tap at the front for safe emptying. When emptying the tank, a hose can be connected so that there is no direct contact with the heating fluid. User safety is our highest priority, HBC 5 basic is UL certified and confirmed with high safety level III (FL) for use with flammable liquids according to DIN 12876.
- Integrated cooling wire
- Adjustable safety circuit
- Powerful, speed control pressure/suction pump
- Press and turn button to navigate to desired menu
- Very easy to read temperature, pump speed, filling level and safe temperature on the LED display.
- UL Certified
- Visual and acoustic safety warnings
- Magnetic valve connection
- USB/RS 232 connection for control on PC and documentation using Labworldsoft
Scope of delivery
HBC 5 basic
Hose olive NW 12 (2 pcs.)
CC1 Cooling coil
Screwdriver (use for safety circuit)
USB Cable - USB A to Micro-B, 2 m
HBC 5 basic is a circulating heating tank that can heat up to a maximum temperature of 200 °C. This unit has a high-quality stainless steel tank with a volume of 5 - 7 liters. The large radiator surface allows for optimal heat exchange and slow heating of the medium. The best insulation helps faster heating times. The tank is easy to clean because it has a drain tap at the front for safe emptying. When emptying the tank, a hose can be connected so that there is no direct contact with the heating fluid. User safety is our highest priority, HBC 5 basic is UL certified and confirmed with high safety level III (FL) for use with flammable liquids according to DIN 12876.
- Integrated cooling wire
- Adjustable safety circuit
- Powerful, speed control pressure/suction pump
- Press and turn button to navigate to desired menu
- Very easy to read temperature, pump speed, filling level and safe temperature on the LED display.
- UL Certified
- Visual and acoustic safety warnings
- Magnetic valve connection
- USB/RS 232 connection for control on PC and documentation using Labworldsoft
Scope of delivery
HBC 5 basic
Hose olive NW 12 (2 pcs.)
CC1 Cooling coil
Screwdriver (use for safety circuit)
USB Cable - USB A to Micro-B, 2 m
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
