Sebelum PPN:
Rp169.999.900 - Rp209.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Appearance | TFT |
|---|---|
| Current Measurement Accuracy (mA) | ±0.1 |
| Current Measurement Resolution (V) | 0.1 |
| Dimensions (WxHxD) (mm) | 130x150x250 |
| Input Nominal Voltage (VDC) | 48 |
| Input Power (mA) | 1500 |
| Length of Stirring Rod (mm) | 8 to 16 |
| Maximum Number of Stir (L) | 0.1 (per Stirrer Position (H2O)) |
| Motor Output Rating (W) | 9 |
| Output Current Resolution (mA) | 0.1 |
| Output Voltage Resolution (V) | 0.01 |
| Output Voltage Resolution (mA) | 0.1 |
| Output voltage (V) | 30/10 |
| Permissible Ambient Temperature (°C) | 5 to 50 |
| Permissible relative humidity (%) | 80 |
| Power Output (mA) | 100 |
| Speed Accuracy Setting (rpm) | 10 |
| Speed Range (rpm) | 50 - 1500 |
| Speed Regulator | Turn the knob |
| Voltage Measurement Accuracy (V) | ±0.01 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ElectraSyn 2.0 Package
ElectraSyn 2.0 is a three-in-one device that performs electrosynthesis, cyclic voltammetry and stirring at room temperature. Its beginner-friendly features allow synthetic chemists to perform simple CV reactions and explore the electrochemical properties of substrates; setting constant current or constant voltage reactions in the most intuitive way.
We are constantly striving to further optimize our devices for you. Therefore, our development never stops. Our devices are constantly evolving with software developments that enable advanced functionalities that benefit scientific discovery. Accessories are widely available to support extended functionalities.
The IKA ElectraSyn App (iPhone + Android) has been launched: The main features of this app are monitoring reactions as well as CV graphs, submitting experiments, software update notifications, access to the IKA online store to order supplies, and receiving the latest video tutorials.
CV kit is not included in the package.
Scope of delivery
ElectraSyn 2.0 Package
Single vial holder
Single vial, 10 ml, complete
Electrodes (graphite) (2 pcs.)
Stir plate attachment
ElectraSyn 2.0 is a three-in-one device that performs electrosynthesis, cyclic voltammetry and stirring at room temperature. Its beginner-friendly features allow synthetic chemists to perform simple CV reactions and explore the electrochemical properties of substrates; setting constant current or constant voltage reactions in the most intuitive way.
We are constantly striving to further optimize our devices for you. Therefore, our development never stops. Our devices are constantly evolving with software developments that enable advanced functionalities that benefit scientific discovery. Accessories are widely available to support extended functionalities.
The IKA ElectraSyn App (iPhone + Android) has been launched: The main features of this app are monitoring reactions as well as CV graphs, submitting experiments, software update notifications, access to the IKA online store to order supplies, and receiving the latest video tutorials.
CV kit is not included in the package.
Scope of delivery
ElectraSyn 2.0 Package
Single vial holder
Single vial, 10 ml, complete
Electrodes (graphite) (2 pcs.)
Stir plate attachment
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
