Linshang Digital Glass Thickness Meter (Alat Ukur Ketebalan Kaca)

Sebelum PPN:
Rp40.999.900
Spesifikasi
Battery4 AAA alkaline dry batteries
Dimensions (LxWxH) (mm)130x72x33
Display240x160 dot matrix LCD
Measurement Accuracy± (0.1mm + 1%H), H is the standard value
Measurement Range (mm)Glass Thickness = 70; Air Layer Thickness = 45
Test Slot Size (mm)2x38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Linshang LS201 digital glass thickness meter uses the optical reflection principle to measure the glass thickness on one side of the glass. It is especially suitable for the measurement where general measurement tools such as scales or vernier calipers that cannot or are not easy to operate. Such as the thickness measurement of laminated glass and hollow glass. For the measurement of laminated glass, the thickness of multilayer glass and intermediate air layer can also be measured at the same time. The instrument uses CCD detection, liquid crystal display. It also has simple operation, fast and reliable measurement.

Content:
LS201 Digital Glass Thickness Meter 1 pcs
User Manual 1 pcs
Certificate / warranty card 1 pcs
Cloth bag 1 pcs
AAA alkaline dry batteries 4 pcs
Packing box dimension 25*21*7 cm(L*W*H) 1 pcs
Calibration Report 1 pcs
Feature
Laser reflection, one-side measurement is available
The digital glass thickness meter can non-destructively test the glass thickness. With laser reflection principle, the glass thickness can be measured on single side of the glass.

High accuracy, Fast measurement
The accuracy of the glass thickness meter can be 0.1mm.

Practical, applicable to a wide range of materials
The LS201 digital glass can measure triple glazing, laminated glass and other types of glass.

Dual measurement mode
Automatic measurement mode and manual measurement mode can be switched, the instrument can accurately test the thickness of insulating glass of various specifications. In manual mode, we can set the corresponding parameters according to the actual type of glass and get accurate data.

Ulasan Produk

Tidak ada ulasan