Bellingham + Stanley Density Meter DSG Series (Densitometer)
#Grup produk P110912747
Spesifikasi
| Accuracy (g/cm³) | 0.0001 |
|---|---|
| Ambient Temperature (°C) | 10 to 35 |
| Dimensions (WxDxH) (mm) | 430x290x300 |
| Humidity | < 85% not condensing |
| Interface | Serial Interface, USB, LAN |
| Measuring System | Oscillating U-tube with reference oscillator for enhanced drift protection |
| Memory | 100000+ Readings (4GB expandable memory) |
| Method | Density (g/cm3), Specific Gravity, Sucrose %w/w (°Brix), Ethanol (%w/w, %v/v), API, user request |
| Power | 90-265 VAC; 50/60 Hz; 150 VA max |
| Precision Reproducibility (g/cm³) | 0.0001 |
| Pressure (bar) | 0 to 10 |
| Range (g/cm³) | 0 to 3 |
| Reading Time (s) | 15 (not including temperature stabilization time) |
| Reading Type | Single shot (discreet) |
| Resolution (g/cm³) | 0.0001 |
| Sample Size (ml) | Approx. 2 |
| Temperature Accuracy, Range, and Reproducibility (°C) | ±0.05 / 10 to 95 /±0.02 |
| Temperature Control | Intelligent Peltier temperature control system |
| Temperature Resolution (°C) | ±0.01 |
| Temperature Stabilisation Time | Smart stabilisation based on sample detected |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The DSG Density Meter Series from Bellingham + Stanley answers a call from customers looking for highly reliable, premium quality instruments to complete a suite of instrumentation from a brand they trust. DSG Series density meters from Bellingham + Stanley are available in 2 unique models offering great flexibility as well as ease of use.
- FDA 21 CFR Part 11 compatible
- Peltier Temperature Control
- Excellent reproducibility
- 20 second read time
- Strong air pump for thorough cleaning
- Standard Leur connectors
- METHODS based
- Easy to clean
Simple to use. Easy to clean. Accurate Results.
DSG Series Density Meters from Bellingham + Stanley are available in 2 models, offering users the choice to hone in the precision, accuracy, and resolution depending on application.
Having an accurate density meter that produces reliable results is only part of the equation. Your instrumentation also needs to be simple to use, easy to clean and offer superior traceability. The DSG Series features a large and vibrant capacitive touchscreen, and intuitive GUI from the makers of ADP Polarimeters and RFM Refractometers. This colour coded interface guides users through common tasks and administrative setup procedures with ease.
A powerful internal air pump and integrated desiccant means the DSG Series has no need for external devices for venting after cleaning, so your precious bench space isn't taken up by needless peripherals.
Peltier Temperature Control and precision ventilation ports give rapid temperature stabilisation, whilst synergy between hardware and software give accurate results in as little as 15 seconds.
- FDA 21 CFR Part 11 compatible
- Peltier Temperature Control
- Excellent reproducibility
- 20 second read time
- Strong air pump for thorough cleaning
- Standard Leur connectors
- METHODS based
- Easy to clean
Simple to use. Easy to clean. Accurate Results.
DSG Series Density Meters from Bellingham + Stanley are available in 2 models, offering users the choice to hone in the precision, accuracy, and resolution depending on application.
Having an accurate density meter that produces reliable results is only part of the equation. Your instrumentation also needs to be simple to use, easy to clean and offer superior traceability. The DSG Series features a large and vibrant capacitive touchscreen, and intuitive GUI from the makers of ADP Polarimeters and RFM Refractometers. This colour coded interface guides users through common tasks and administrative setup procedures with ease.
A powerful internal air pump and integrated desiccant means the DSG Series has no need for external devices for venting after cleaning, so your precious bench space isn't taken up by needless peripherals.
Peltier Temperature Control and precision ventilation ports give rapid temperature stabilisation, whilst synergy between hardware and software give accurate results in as little as 15 seconds.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/krP110912747-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
