Linshang Colorimeter
#Grup produk P110912543
Sebelum PPN:
Rp3.799.900 - Rp21.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Charging Port | USB (Type-C) |
|---|---|
| Illumination Light Source | Full spectrum LED light source |
| Measurement Condition | Light source D65, field of view 10° |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LS170 portable and smart colorimeter is designed to provide users color measurement and color comparison of materials for that color control is important. It provides Bluetooth transmission and can be used with a powerful app designed by Linshang. After connecting to the app via Bluetooth, the colorimeter can quickly measure the color and make color comparisons on mobile interface. Besides, It has some electronic color charts in it and can quickly match the color number. You can share the color value to your friends.
LS170 colorimeter meets the following standards:
GBT 3978-2008 Standard illuminants and geometric conditions
GBT 3979-2008 Methods for the measurement of object color
GBT 7921-2008 Uniform color space and color difference formula
GBT 11186.1-1989 Methods for measuring the color of paint films-Part 1: Principles
GBT 11186.2-1989 Methods for measuring the color of paint films-Part 2: Color measurement
GBT 11186.3-1989 Methods for measuring the color of paint films-Part 3: Calculation of color differences
JJG 595-2002 Colorimeters and Color Difference Meters
Content:
LS170 Colorimeter 1 pcs
USB data cable 1 pcs
Cleaning cloth 1 pcs
User manual 1 pcs
Calibration Report 1 pcs
LS170 colorimeter meets the following standards:
GBT 3978-2008 Standard illuminants and geometric conditions
GBT 3979-2008 Methods for the measurement of object color
GBT 7921-2008 Uniform color space and color difference formula
GBT 11186.1-1989 Methods for measuring the color of paint films-Part 1: Principles
GBT 11186.2-1989 Methods for measuring the color of paint films-Part 2: Color measurement
GBT 11186.3-1989 Methods for measuring the color of paint films-Part 3: Calculation of color differences
JJG 595-2002 Colorimeters and Color Difference Meters
Content:
LS170 Colorimeter 1 pcs
USB data cable 1 pcs
Cleaning cloth 1 pcs
User manual 1 pcs
Calibration Report 1 pcs
Feature
Various ways can complete color comparisonIn color compare interface, we can select the standard color from the color charts or input the color data such as Lab values to find a color and using it for color comparison.
Achieve quality control
Turning on the QC test function, batch detection can be conducted and the color difference threshold can be set to quickly achieve quality control.
Four electronic color charts helps saving money and time
Providing mutiple standard color charts and supporting to create personal color charts, the colorimeter can match the 3 closest color codes with over 90% matching accuracy.
Large storage makes measurement easier
A large amount of color can be stored in mobile app and make color measurement anytime and anywhere. Before measuring the color, we can select the color chart we need first.
Support multi-channel color sharing
The colorimeter can import and export color data via QQ, WeChat, email and other social media.
Multiple color spaces and color difference formulas
The color difference meter has seven color spaces such as Lab\RGB\CMYK and seven color difference formulas to choose from, matching the color measurement needs of various industries.
Small and portable
Small as lipstick and it is easy to carry.
- Energy-saving and environment-friendly
- Precise and accurate measurement
- Good repeatability, ΔE*ab is not higher than 0.03
- Support Chinese and English
Use
This exquisite colorimeter is usually used in product color measurement and management, and product color difference quality control in paper printing.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)