Martindale Socket Tester with Audible Buzzer

Sebelum PPN:
Rp2.099.900
Spesifikasi
Current Rating (A)13
Number of Pins3
Frequency Range (Hz)30-70
Dimensions (mm)65x65x47
Power Consumption (W)<3
SafetyCAT IV 300 V
Voltage (V)230 (AC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BZ101 provides a fast and simple solution for checking that 13A sockets are wired correctly. It uses the same LED indication as the CP501 but has the added benefit of an audible sounder to confirm that the wiring is correct.
This is particularly useful when checking sockets that are not easily visible or in difficult to access locations.
With the audible indication, the Buzz-It can also be used as a basic fuse finder, when the correct fuse is pulled the buzzer stops.
Detects 28 fault conditions
Feature
Quick & easy testing of socket wiring
Detects 28 fault conditions
Buzzer for instant pass indication
Three bright LEDs with clear & simple fault codes on the plug
Tough sculpted design for easy removal
Can be used as a basic fuse finder

Ulasan Produk

Tidak ada ulasan