Nissei Small Series G Type

Sebelum PPN:
Rp5.999.900
Spesifikasi
Output (kW)0.09
Power SupplyThree Phase
Reduction Ratio30
Frequency (Hz)50/60/60
Shaft ShapeShaft with key groove
Actual Reduction Ratio1/29
Allowable Moment of Inertia J (kg.m²)0.0002
Brake availabilityNone
KindsInduction motor
Mounting MethodFlange Mounting
Operating EnvironmentIndoor
Output Shaft Allowable OHL (N [kgf])686[70]
Output Shaft Allowable Torque (N m)12.7 (50/60Hz)
Output Shaft Allowable Torque (kgf/m)1.3 (50/60Hz)
Output Shaft Speed at 50/60Hz (rpm)50/60
Rated Current (A)0.51
Rated Speed (rpm)1350
Rotation Speed at 50/60Hz (rpm)50/60
Safety Factor1.0
Voltage (V)200/200/220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan