Toei Kogyo Penahan Skala (Stop Penggaris)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Dimensions (LxWxT) (mm)50×59×9
Maximum Measuring Length (mm)1000 (scale sold separately)
Minimum reading value (mm)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIS Class 1 scale plus vernier stopper with 0.1mm graduations.
0.4mm vernier scale plate eliminates reading errors due to parallax.
Copper plate spring built into stopper eliminates backlash with scale.
Can be used in combination with fine-tipped
scriber needle as a height gauge. Scale with vernier stopper that can be read in 0.1mm increments.
Copper plate spring built into stopper eliminates backlash with scale.

Ulasan Produk

Tidak ada ulasan