Orientalmotor Dust and Water Resistant Module (Modul Tahan Debu & Air)

Sebelum PPN:
Rp1.599.900 - Rp1.799.900
Spesifikasi
Current (A)0.13
FilterWith Filter
Installed Fan TypeDCFan
Length of Extension Cable (Included) (m)1
MaterialHood: Polycarbonate (Flammability Classification V-0); Filter Media: Synthetic Fiber; Grille: ABS (Flammability
Number of Installed Fan1
Operating Voltage Range (%)±15
Panel ColorLight Gray
Size (mm)129×134
Size of Installed Fan (mm)□92-25 thick
TypeDust and Water Resistant Module
Voltage (V)DC 24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dust and Water Resistant Module C-MD925A-24H-PEG
Periodic replacement of the filter media is recommended, as clogging reduces the cooling capacity.

Included
Enclosure Fan Module, Extension Cable (1 m), Mounting Screws, Operating Manual

Burnout Protection: Built-in Burnout Prevention Circuit
Additional Function: Not Available

Ulasan Produk

Tidak ada ulasan