Spesifikasi
| Additional Function | Stall Alarm, Electronic Alarm Type |
|---|---|
| Alarm Output Type | Open-Collector Output |
| Current (A) | 0.12 |
| Degree of Protection | IP4X Rating |
| Dust-removal Efficiency of Filter Media | 65 % (Wind Speed V: at 2.5m/s) |
| Filter | With Filter |
| Installed Fan Type | DCFan |
| Length of Extension Cable (Included) (m) | 1 |
| Media Type | For IP4X |
| Number of Installed Fan | 1 |
| Operating Voltage Range (%) | ±15 |
| Output Condition | During Rotation: L Level (Internal Transistor ON), When Locked: H Level (Internal Transistor OFF) |
| Sensor in Operation | When Locked |
| Size (mm) | 155×155 |
| Size of Installed Fan (mm) | □92-25 thick |
| Type | Slit Sheet Metal Unit |
| Voltage (V) | DC 24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Slit Sheet Metal Unit C-MD925A-24LH-SECG
Periodic replacement of the filter media is recommended, as clogging reduces the cooling capacity.
Included
Enclosure Fan Module, Extension Cable (1 m), Mounting Screws, Operating Manual
Maximum Air Flow (m³/min): 0.45
Maximum Static Pressure (Pa): 39
Noise Level (dB(A)): 44
Material: Cover, Frame: SPCC or SPHC thickness 1.6mm; Filter Media: Polyester; Installed Fan: Polycarbonate (Fan Frame) (Flammability Classification V-0), Polycarbonate (Blade) (Flammability Classification V-0); Finger Guard: Steel Wire
Burnout Protection: Built-in Burnout Prevention Circuit
Periodic replacement of the filter media is recommended, as clogging reduces the cooling capacity.
Included
Enclosure Fan Module, Extension Cable (1 m), Mounting Screws, Operating Manual
Maximum Air Flow (m³/min): 0.45
Maximum Static Pressure (Pa): 39
Noise Level (dB(A)): 44
Material: Cover, Frame: SPCC or SPHC thickness 1.6mm; Filter Media: Polyester; Installed Fan: Polycarbonate (Fan Frame) (Flammability Classification V-0), Polycarbonate (Blade) (Flammability Classification V-0); Finger Guard: Steel Wire
Burnout Protection: Built-in Burnout Prevention Circuit
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Orientalmotor%20Slit%20Sheet%20Metal%20Unit/ewP110910536-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
