Orientalmotor Slit Sheet Metal Unit (Panel Ventilasi)

Sebelum PPN:
Rp1.899.900 - Rp4.999.900
Spesifikasi
Degree of ProtectionIP4X Rating
Dust-removal Efficiency of Filter Media65 % (Wind Speed V: at 2.5m/s)
FilterWith Filter
Installed Fan TypeDCFan
Length of Extension Cable (Included) (m)1
MaterialCover Frame: SPCC or SPHC Thickness 1.6mm, Filter Media: Polyester, Installed Fan: Aluminium Die Cast (Fan Frame), Polycarbonate (Blade) (Flammability Classification V-0), Finger Guard: Steel Wire
Media TypeFor IP4X
Operating Voltage Range (%)±15
Size of Installed Fan (mm)□120-25 thick
TypeSlit Sheet Metal Unit
Voltage (V)DC 24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slit Sheet Metal Unit C-MD1225-24H-SE2G
Periodic replacement of the filter media is recommended, as clogging reduces the cooling capacity.

Included
Enclosure Fan Module, Extension Cable (1 m), Mounting Screws, Operating Manual

Burnout Protection: Built-in Burnout Prevention Circuit
Additional Function: Not Available

Ulasan Produk

Tidak ada ulasan