Sebelum PPN:
Rp1.599.900 - Rp1.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Additional Function | Stall Alarm, Electronic Alarm Type |
|---|---|
| Alarm Output Type | Open-Collector Output |
| Current (A) | 0.13 |
| Filter | With Filter |
| Installed Fan Type | DCFan |
| Length of Extension Cable (Included) (m) | 1 |
| Number of Installed Fan | 1 |
| Operating Voltage Range (%) | ±15 |
| Output Condition | During Rotation: L Level (Internal Transistor ON), When Locked: H Level (Internal Transistor OFF) |
| Panel Color | Light Gray |
| Sensor in Operation | When Locked |
| Size (mm) | 129×134 |
| Size of Installed Fan (mm) | □92-25 thick |
| Type | Dust and Water Resistant Module |
| Voltage (V) | DC 24 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dust and Water Resistant Module C-MD925A-24LH-PEG
Periodic replacement of the filter media is recommended, as clogging reduces the cooling capacity.
Included
Enclosure Fan Module, Extension Cable (1 m), Mounting Screws, Operating Manual
Maximum Air Flow (m³/min): 0.45
Maximum Static Pressure (Pa): 44
Noise Level (dB(A)): 43
Material: Hood: Polycarbonate (Flammability Classification V-0); Filter Media: Synthetic Fiber; Grille: ABS (Flammability Classification V-0); Mounting Frame: ABS (Flammability Classification V-0); Installed Fan: Polycarbonate (Flammability Classification V-0) (Fan Frame), Polycarbonate (Flammability Classification V-0) (Blade); Finger Guard: Steel Wire
Burnout Protection: Built-in Burnout Prevention Circuit
Periodic replacement of the filter media is recommended, as clogging reduces the cooling capacity.
Included
Enclosure Fan Module, Extension Cable (1 m), Mounting Screws, Operating Manual
Maximum Air Flow (m³/min): 0.45
Maximum Static Pressure (Pa): 44
Noise Level (dB(A)): 43
Material: Hood: Polycarbonate (Flammability Classification V-0); Filter Media: Synthetic Fiber; Grille: ABS (Flammability Classification V-0); Mounting Frame: ABS (Flammability Classification V-0); Installed Fan: Polycarbonate (Flammability Classification V-0) (Fan Frame), Polycarbonate (Flammability Classification V-0) (Blade); Finger Guard: Steel Wire
Burnout Protection: Built-in Burnout Prevention Circuit
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/Orientalmotor%20Dust%20and%20Water%20Resistant%20Module/b0P110910396-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
